Electronic Dial Torque Wrench

  • Mfr # ED-1000F
  • Zoro # G823785716
product price: 
$
3,050.99
/ea
Free Shipping & Returns

Key Features

Clockwise Accuracy
1%
Overall Length
77 in
Overall Width
3 in
Extended Data Testing
Yes, NIST
Power Source
9V/4 AA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-1000F
Zoro #
G823785716
UPC #
850087173209
Country of Origin
United States

Dimensions

Overall Length
77 in
Overall Width
3 in
Drive Size
1 in
Wire Rope Length
77 in
Length
77 in
Fits Chest Size
Electronic Dial

Details

Clockwise Accuracy
1%
Extended Data Testing
Yes, NIST
Power Source
9V/4 AA
Primary Scale Increments
1 ft-lb
Visual/Audible Indicators
Audible Tone and LED Light Bar
Torque Range (Nm)
135 N-m to 1355 N-m
Rotation
Clockwise and Counterclockwise
Finish
Chrome
Ratcheting
No
Head Type
Standard
Material
Steel
Handle Type
Ergomomic
Color
Black, Silver
Torque Range (Ft.-Lb.)
100 ft-lb 1000 ft-lb
Counterclockwise Accuracy
+/-3%
Torque Adjustability
Adjustable
Insulated
No
Weight
20 lb
Standards
MSME B107.4-2019
Features
Electronic Dial
Torque Increments
0.1 ft-lb
Measurement Type
SAE
Includes
Standard 9V battery Extension Handle
Item
Electronic Dial Torque Wrench
Voltage
9 V DC
Maximum Torque
1,000 ft-lb
Minimum Torque
100 ft-lb
Power Source - TS Only
9V/4 AA
Power Source - old
9V/4 AA
Shell Material
Steel
Wire Color
Black, Silver

Description

Electronic Dial Torque Wrench, Drive Size 1 in, 100 to 1000 ft-lb, 135 to 1355 N-m, 0.1 ft-lb, Audible Tone and LED Light Bar, Ratcheting No, Torque Range (ft-lb) 100 ft-lb 1000 ft-lb, Torque Range (N-m) 135 N-m to 1355 N-m, 77 in, Extended Data Testing Yes, NIST, Clockwise Accuracy 1 Percent, Counterclockwise Accuracy +/-3 Percent, SAE

Ratings & reviews