Shop JETCO

Electronic Dial Torque Wrench

  • Mfr # ED-600F
  • Zoro # G423785291

product price: 
$
1,316.99
/ea
Free Shipping & Returns

Key Features

Torque Range (Nm)
81 N-m to 810 N-m
Torque Adjustability
Adjustable
Ratcheting
No
Color
Black, Silver
Overall Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-600F
Zoro #
G423785291
UPC #
850087173193
Country of Origin
United States

Dimensions

Overall Width
3 in
Drive Size
3/4 in
Overall Length
44 in
Wire Rope Length
44 in
Length
44 in
Fits Chest Size
Electronic Dial

Details

Torque Range (Nm)
81 N-m to 810 N-m
Torque Adjustability
Adjustable
Ratcheting
No
Color
Black, Silver
Standards
MSME B107.4-2019
Visual/Audible Indicators
Audible Tone and LED Light Bar
Torque Range (Ft.-Lb.)
60 ft-lb to 600 ft-lb
Features
Electronic Dial
Material
Steel
Includes
Plastic Box
Handle Type
Ergomomic
Weight
11 lb
Torque Range (in.-lbs.)
720 in-lb to 7200 in-lb
Counterclockwise Accuracy
+/-3%
Clockwise Accuracy
1%
Finish
Chrome
Primary Scale Increments
1 ft-lb
Rotation
Clockwise and Counterclockwise
Extended Data Testing
Yes, NIST
Head Type
Standard
Power Source
9V/4 AA
Torque Increments
0.1 in-lb
Measurement Type
SAE
Item
Electronic Dial Torque Wrench
Insulated
No
Voltage
9 V DC
Minimum Torque
720 ft-lb
Maximum Torque
7,200 ft-lb
Power Source - TS Only
9V/4 AA
Power Source - old
9V/4 AA
Shell Material
Steel
Wire Color
Black, Silver

Description

Electronic Dial Torque Wrench, Drive Size 3/4 in, 720 to 7200 in-lb to 60 to 600 ft-lb to 81 to 810 N-m, 0.1 in-lb, Audible Tone and LED Light Bar, Ratcheting No, Torque Range (ft-lb) 60 ft-lb to 600 ft-lb, Torque Range (in.-lbs.) 720 in-lb to 7200 in-lb, Torque Range (N-m) 81 N-m to 810 N-m, 44 in, Extended Data Testing Yes, NIST, Clockwise Accuracy 1 Percent, Counterclockwise Accuracy +/-3 Percent, SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.