10W Flood Light, 5000K Daylight, Outdoor LED Fixture, 120-277V, Black
- Mfr # JH-SPL10W-82F
- Zoro # G015819717
Key Features
Specifications
Product Information
- MFR #
- JH-SPL10W-82F
- Zoro #
- G015819717
- UPC #
- 850010636214
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Height
- 2 in
- Length
- 5 in
Details
- Lighting Technology
- Integrated LED
- Watts
- 10W
- Dimmable
- No
- Color Temperature
- 5000 K
- Item
- Flood Light
- Standards
- ETL Listed
- Lumens
- 1200
- Wattage Equivalency
- 75W
- Light Appearance
- 5000K Daylight
- Material
- Aluminum
- Bulb Base Type
- Integrated LED
- IP Rating
- IP66
- Voltage
- 120V to 277V
- Color
- Black
- Indoor/Outdoor Usage
- Outdoor
- Max. Fixture Wattage
- 10W
- Fixture Housing Color
- Black
- Body Material
- Aluminum
Description
10W LED Flood Light designed for compact, energy-efficient outdoor lighting in residential and light commercial applications LED Security Flood Light delivers bright 5000K Daylight illumination for enhanced visibility around entryways, garages, and small outdoor areas Integrated LEDs provide high lumen per watt efficiency for maximum brightness and energy savings Uses up to 85% less energy than a traditional 70W incandescent flood light, reducing electricity costs Adjustable LED Flood Light allows precise aiming for targeted security lighting and accent illumination
- 10W LED Flood Light designed for compact, energy-efficient outdoor lighting in residential and light commercial applications
- LED Security Flood Light delivers bright 5000K Daylight illumination for enhanced visibility around entryways, garages, and small outdoor areas
- Integrated LEDs provide high lumen per watt efficiency for maximum brightness and energy savings
- Uses up to 85% less energy than a traditional 70W incandescent flood light, reducing electricity costs
- Adjustable LED Flood Light allows precise aiming for targeted security lighting and accent illumination
- Durable die cast aluminum construction built for all weather outdoor performance
- ETL Listed LED Flood Light for Wet Locations with IP66 rating ensures reliable operation in rain, snow, and harsh conditions
- 2kV Surge Protection safeguards the LED Security Flood Light from electrical spikes for dependable long term use
- Universal 120–277V Line Voltage Operation ensures compatibility with residential and commercial electrical systems
- Supports wall or eave mounting for flexible installation in security and general outdoor flood lighting applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.