30W Flood Light, 5000K Daylight, Outdoor LED Fixture, 120-277V, Black
- Mfr # JH-SPL30W-82F
- Zoro # G415874644
Key Features
Specifications
Product Information
- MFR #
- JH-SPL30W-82F
- Zoro #
- G415874644
- UPC #
- 850010636238
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 2 in
- Length
- 8 in
Details
- Lighting Technology
- Integrated LED
- IP Rating
- IP66
- Dimmable
- No
- Standards
- ETL Listed
- Watts
- 30W
- Color Temperature
- 5000 K
- Material
- Aluminum
- Bulb Base Type
- Integrated LED
- Lumens
- 3600
- Voltage
- 120V to 277V
- Wattage Equivalency
- 250W
- Item
- Flood Light
- Light Appearance
- 5000K Daylight
- Indoor/Outdoor Usage
- Outdoor
- Color
- Black
- Body Material
- Aluminum
- Max. Fixture Wattage
- 30W
- Fixture Housing Color
- Black
Description
30W LED Flood Light designed for reliable outdoor illumination in residential and light commercial applications LED Security Flood Light delivers bright 5000K Daylight output to enhance visibility and perimeter security Integrated LEDs provide high lumen per watt efficiency for maximum brightness and energy savings Uses up to 85% less energy than a traditional 210W incandescent flood light, helping reduce electricity costs Adjustable LED Flood Light allows precise aiming for targeted security lighting on garages, entryways, driveways, and small outdoor areas
- 30W LED Flood Light designed for reliable outdoor illumination in residential and light commercial applications
- LED Security Flood Light delivers bright 5000K Daylight output to enhance visibility and perimeter security
- Integrated LEDs provide high lumen per watt efficiency for maximum brightness and energy savings
- Uses up to 85% less energy than a traditional 210W incandescent flood light, helping reduce electricity costs
- Adjustable LED Flood Light allows precise aiming for targeted security lighting on garages, entryways, driveways, and small outdoor areas
- Durable die cast aluminum housing engineered for dependable all weather outdoor performance
- ETL Listed LED Flood Light for Wet Locations with IP66 rating ensures reliable operation in rain, snow, and demanding conditions
- 2kV Surge Protection safeguards the LED Security Flood Light from electrical spikes for long term durability
- Universal 120–277V Line Voltage Operation ensures compatibility with residential and commercial electrical systems
- Supports wall or eave mounting for flexible installation in security and general outdoor flood lighting applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.