36W Commercial LED Wall Pack, Adjustable Watts and Selectable CCT 2700K/4000K/5000K
- Mfr # JH-RWP36W-27R
- Zoro # G015874648
Key Features
Specifications
Details
- MFR #
- JH-RWP36W-27R
- Zoro #
- G015874648
- UPC #
- 653180149047
- Country of Origin
- China
- Item
- Wall Pack
- Voltage
- 120V to 277V
- Light Technology
- Integrated LED
- Watts
- 36W
- Lumens
- 4140
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Fixture Housing Color
- Bronze
- Dimmable
- Yes
- Standards
- ETL Listed
- Bulb Base Type
- Integrated LED
- Wattage Selectable
- 36W/28W/22W
- CCT Selectable
- 3000K/4000K/5000K
- Lumens Selectable
- 4,140/ 3,220/ 2,530
- Wattage Equivalency
- 120W
- Indoor/Outdoor Usage
- Outdoor
- IP Rating
- IP65
- Max. Fixture Wattage
- 36W
- Body Material
- Aluminum
Dimensions
- Width
- 10 in
- Height
- 8 in
- Length
- 14 in
Description
LED wall pack with selectable wattage 22W, 28W, and 36W for flexible outdoor wall pack lighting applications High output LED wall pack delivers 2,530 to 4,140 lumens for building exterior lighting, walkway lighting, and wall pack applications Selectable CCT LED wall pack offers 2700K, 4000K, and 5000K for outdoor wall lighting and security lighting applications 0-10V dimmable LED wall pack allows adjustable brightness for commercial outdoor wall lighting and energy savings Commercial LED wall pack designed for building exteriors, entryways, walkways, and garage lighting applications
- LED wall pack with selectable wattage 22W, 28W, and 36W for flexible outdoor wall pack lighting applications
- High output LED wall pack delivers 2,530 to 4,140 lumens for building exterior lighting, walkway lighting, and wall pack applications
- Selectable CCT LED wall pack offers 2700K, 4000K, and 5000K for outdoor wall lighting and security lighting applications
- 0-10V dimmable LED wall pack allows adjustable brightness for commercial outdoor wall lighting and energy savings
- Commercial LED wall pack designed for building exteriors, entryways, walkways, and garage lighting applications
- ETL listed LED wall pack for wet locations with IP65 rating for reliable outdoor wall pack performance
- LED wall pack with 4kV surge protection protects against electrical spikes for long-lasting outdoor lighting operation
- Durable die-cast aluminum LED wall pack with corrosion-resistant bronze finish for exterior wall lighting applications
- Universal 120-277V LED wall pack supports commercial and residential outdoor wall lighting installations
- LED wall pack ideal for mounting 8–10 ft high for building exterior lighting, walkway lighting, and perimeter lighting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.