7-Tine Rake, Welded Steel, Hardwood Handle, Cushion Grip
- Mfr # 2916200
- Zoro # G323368600
product price:Â
$
39.25
/ea
Key Features
Width
6.8 in
Head Material
Steel
Material
Steel/Hardwood
Height
50.5 in
Head Width
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2916200
- Zoro #
- G323368600
- UPC #
- 49206633964
- Country of Origin
- China
Dimensions
- Width
- 6.8 in
- Height
- 50.5 in
- Head Width
- 6.75 in
- Handle Length
- 48 in
- Depth
- 3.25 in
- Length of Tines
- 3 in
Details
- Head Material
- Steel
- Material
- Steel/Hardwood
- Item
- Level Rake
- Handle Material
- Hardwood
- Application
- Raking in raised beds and gardens
- Number of Tines
- 7
- Handle Style
- Cushion Grip
Description
The AMES floral tool line is the perfect size and weight for working in the garden. With 7 tempered steel tines, this rake is ideal for cultivating and smoothing soil in raised garden beds. Plus, the strong, durable North American hardwood handle is built for years of reliable service with an oversized grip for comfortable hand placement and a convenient hang-up hole for easy storage.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.