Shop J&H LED
See all product information
Create Account
4ft. 40W Vapor Tight LED Wraparound Light, 5680 Lumen, Selectable CCT 2700K/4000K/5000K, Whi
- Mfr # JH-VTL40W-54C
- Zoro # G615887840
product price:Â
$
94.49
/ea
Key Features
Lamp Watts
40W
Voltage
120V to 277V
Housing Material
Aluminum
Width
5 in
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH-VTL40W-54C
- Zoro #
- G615887840
- UPC #
- 850010636887
- Country of Origin
- China
- Item
- Vapor Tight Light
- Lamp Watts
- 40W
- Voltage
- 120V to 277V
- Housing Material
- Aluminum
- Bulb Technology
- Integrated LED
- Dimmable
- Yes
- Lumens
- 5680
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Housing Color
- White
- Standards
- ETL Listed
- Indoor/Outdoor Usage
- Indoor
- Wattage Selectable
- 40W/30W/20W
- Wattage Equivalency
- 150W
- CCT Selectable
- 2700K/3000K/3500K/4000K/5000K
- Lumens Selectable
- 5,680/ 4,260/ 2,840
- Bulb Base Type
- Integrated LED
- Body Material
- Aluminum
- Max. Fixture Wattage
- 40W
- Fixture Voltage
- 120V to 277V
- IP Rating
- IP65
Dimensions
- Width
- 5 in
- Length
- 48 in
- Height
- 3.87 in
Description
LED vapor tight light designed for garage lighting, utility lighting, and commercial strip lighting applications Vapor tight light fixture provides bright, uniform illumination for garages, workshops, basements, and storage areas LED wraparound light alternative for utility lighting, stairwells, and indoor commercial applications LED utility light ideal for parking garages, warehouses, and industrial indoor or covered outdoor spaces Adjustable wattage LED vapor tight light allows selection between 20W, 30W, and 40W for customized brightness
- LED vapor tight light designed for garage lighting, utility lighting, and commercial strip lighting applications
- Vapor tight light fixture provides bright, uniform illumination for garages, workshops, basements, and storage areas
- LED wraparound light alternative for utility lighting, stairwells, and indoor commercial applications
- LED utility light ideal for parking garages, warehouses, and industrial indoor or covered outdoor spaces
- Adjustable wattage LED vapor tight light allows selection between 20W, 30W, and 40W for customized brightness
- Selectable CCT LED wraparound light offers 2700K warm white, 4000K neutral white, and 5000K daylight options
- LED vapor tight light delivers up to 5,680 lumens for high output utility and garage lighting
- 0-10V dimmable LED vapor tight light compatible with motion sensors and lighting control systems
- IP65 rated and ETL listed LED wraparound light protects against dust, moisture, and harsh environments
- Durable polycarbonate housing LED vapor tight light provides impact resistance and long-lasting performance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.