John Guest
Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK
Mfr # PP011623W-PK10
Zoro # G2948714
original price:
$47.85
5% off
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (584-300)
- THRIFCO PLUMBING 1/2 Brass Plug Barstock (5316092)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 47/64" (E4BNE16)
- DIXON S Hex Size Standard Pipe Coupling with Buna-N Seal Gasket, 4 in Nominal, Grooved End Style, Ductile (C14BU)
- JOHN GUEST Union Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0412E)
- JOHN GUEST Bulkhead Union, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP1208E)
- JOHN GUEST Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010823S-PK10)
- JOHN GUEST Union Tee, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0216-S)
- JOHN GUEST Union Adapter, 1/4 in Tube Size, Acetal, White, 10 PK (CI0408W-PK10)
- JOHN GUEST Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI250808S-PK10)
- JOHN GUEST Union Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0408-S)
- John Guest Tube Fittings