Shop All Push-to-Connect Tube Fittings
John Guest
Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK
Mfr # PP011224W-PK10
Zoro # G3024034
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand John Guest
- MFR # PP011224W-PK10
- Zoro # G3024034
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/2-14 |
Details
Description
Male Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Polypropylene, Fitting Thread Size 1/2-14, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (EF8210G034)
- MOEN One-Handle Lavatory Faucet (8439F05)
- KOHLER Toilet Bowl, Wall Mount, Flush 1.1 gal. (K-84325-SS-0)
- WATCO Trip Lever Bath Overflow Plate Kit, Bronze (18702-BZ)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010822-S)
- JOHN GUEST Union Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP0408E)
- JOHN GUEST Union Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0408S-PK10)
- JOHN GUEST Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201208E)
- JOHN GUEST Union Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0416-S)
- JOHN GUEST Divider, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP2308E)
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-4-4)
- John Guest Tube Fittings