John Guest

Plug, 1/4 in Tube Size, Acetal, Red, 10 PK


product price: $10.95
/pk 10, $1.10/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Acetal Copolymer
  • Specific Fitting Shape Plug
  • Fitting Connection Type Tube Stem
  • Tube Size 1/4 in
  • Stem OD 6 mm
See all product information

Product Information

Dimensions

Tube Size 1/4 in
Fitting Tube Size Outer Diameter 6 mm

Details

Item Plug
Tube Fitting Material Acetal Copolymer
Specific Fitting Shape Plug
Fitting Connection Type Tube Stem
Stem OD 6 mm
Max. Pressure 150 psi
Pipe Fitting Connection Type Tube
Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61
Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Color Red
Basic Pipe Fitting Material Plastic
Basic Pipe Fitting Shape Plug
Specific Pipe Fitting Shape Plug
Application Potable Water
System of Measurement Metric
Fitting Material Acetal
Minimum Operating Temperature 68 Degrees F
Maximum Operating Pressure 101 psi
Maximum Operating Temperature 158 Degrees F
Includes Pre-Applied Thread Sealant No

Description

Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Acetal, Fitting Tube Size Outer Diameter 6 mm, Maximum Operating Pressure 101 psi, Maximum Operating Temperature 158 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Red, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Metric, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.