Zoro Homepage

Electric Actuator, On/Off, Floating, 24V

  • Mfr # M9102-IGA-3S

  • Zoro # G7214952


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point with Timeout, On/Off
Torque
18 in-lb
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9102-IGA-3S
Zoro #
G7214952
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 13/16 in
Height
5 5/32 in
Depth
2 1/4 in
Overall Width
2 7/8 in
Overall Height
5 1/8 in
Overall Depth
2 1/4 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point with Timeout, On/Off
Torque
18 in-lb
Voltage
24V AC
Type
Non-Spring Return
Electrical Connections
Screw Terminals
Item
Actuator
Power Consumption
2.6 VA
Timing
30 sec
Motor Direction
CW or CCW
Shaft Type
Self-Centering Clamping
Includes
Anti-Rotation Bracket
Stroke Deg.
90
Ambient Temp. Range
-4 Degrees to 140 Degrees F
For Use With
Dampers and Valves
Stroke Degree
90 Degrees
Maximum Operating Temperature
140 Degrees F
Valve Application
Damper
Minimum Operating Temperature
-4 Degrees F
IP Rating
IP42
For Use With Building Automation Systems
Building Automation System Compatible
Time to Close
30 sec
NEMA Rating
2
Rated Torque
18 in-lb
Shaft Rotation
CW/CCW
Product Type
Actuator
Input Voltage
24V AC
Electrical Connection Type
Screw Terminals
Number of Auxiliary Switches
0
Application
Dampers, Zone Valves, VAV Boxes

Description

Actuator, Valve Application Damper, Signal Type Floating Point with Timeout, On/Off, Rated Torque 18 in-lb, Input Voltage 24V AC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 30 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.