Line Voltage Mechanical Thermostat, Heat or Cool, 25 to 225F, Screwdriver, 24 to 277V AC, 1C, 1H

  • Mfr # A19AAF-12C

  • Zoro # G5063021


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Hot Water Heating Controls
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19AAF-12C
Zoro #
G5063021
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length
120 in
Sensing Bulb Dia.
3/8 in
Overall Width
2-1/8 in
Overall Height
4-3/8 in
Bulb Length
3 in
Overall Depth
1-7/8 in

Details

Compatible System Type
Hot Water Heating Controls
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
25 to 225 Degrees F
Control Type
Screwdriver
Voltage
24 to 277V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Resistive Amps @ 208VAC
10 A
Contact Rating Resistive @ 120V
10 A
Contact Rating Resistive @ 277V
10 A
Enclosure Type
Galvanized/Steel
Includes
Remote Sensing Bulb
Inductive Amps @ 208V
3.4 A
Locked Rotor Amps @ 120V
36 A
Standards
CSA LR948/4813 02, UL E6688
Inductive Amps @ 240V
3 A
Inductive Amps @ 120V
6 A
Contact Rating Resistive @ 240V
10 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Locked Rotor Amps @ 240V
18 A
Number of Switches
1
Number of Relay Outputs
1
Number of Relay Inputs
1
For Use With
HVAC/R Applications
Thermostat Type
Indoor Single-Stage Controls
Features
Wide Temperature Ranges Available Constant Differential Throughout the Entire Range, Variety of Sensing Element Styles, Unaffected by Cross-Ambient Conditions
Maximum Operating Temperature
275 Degrees F
Full Load Amps @ 240V AC
3 A
Full Load Amps @ 120V AC
6 A
Enclosure NEMA Rating
1
Temperature Scale
Fahrenheit/Celsius
Temperature Differential
3.5 Degrees F
Maximum Control Temperature
225 Degrees F
Enclosure Color
Gray
Differential Type
Fixed
Number of Poles
1
Changeover Type
Manual
Contact Rating
120V AC, 240V AC
Temperature Sensitivity
+/-2 Degrees F
Minimum Control Temperature
25 Degrees F
Electrical Connection Type
Hardwired, Screw Terminal
Pilot Duty Rating
125 VA @ 24 to 277V AC
Sensor Location
Remote
Minimum Operating Temperature
-35 Degrees F
Housing Material
Steel
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 25 Degrees to 225 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 3A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3.5 Degrees F, Height 4-3/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.