Shop JTC AUTO TOOLS
See all product information
Create Account
Star type offset wrench, e14 x e18, 180mm
- Mfr # EF1418
- Zoro # G523367823
product price:Â
$
19.79
/ea
Key Features
Finish
Mirrored
Material
Chrome-vanadium
Overall Length
180 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EF1418
- Zoro #
- G523367823
- UPC #
- 4712631156211
- Country of Origin
- Taiwan, Province of China
- Finish
- Mirrored
- Material
- Chrome-vanadium
- Item
- Star Type Offset Wrench
Dimensions
- Overall Length
- 180 mm
Description
Made from chrome-vanadium, and mirror finished. SPEC E14 x E18, LENGTH 180mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.