Warning/Safety Light, Clear Lens

  • Mfr # 1300651
  • Zoro # G025073840
product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Standards
ECE Regulation No.10 Compliance
Overall Height
2 3/16 in
Lens Material
Polycarbonate
Number of Heads
12
Includes Electrical Connection
Electrical Connection Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1300651
Zoro #
G025073840
UPC #
0750958182555
Country of Origin
United States

Dimensions

Overall Height
2 3/16 in
Overall Depth
3 5/8 in
Overall Length
18 15/16 in

Details

Standards
ECE Regulation No.10 Compliance
Lens Material
Polycarbonate
Number of Heads
12
Includes Electrical Connection
Electrical Connection Included
Base Material
Aluminum
Power Source
Corded
Installation Type
Removable
Shape
Rectangular
Electrical Connection
Deutsch Connector
Features
Identifies Dangerous Areas, Reducing Workplace Injuries by Creating a "No-Go" Zone, Solid-Optic Design Improving Longevity and Reliable Performance, Versatile Pedestal Mount
Minimum Operating Temperature
-40 Degrees F
Series
529 Series
Mount Type
Bracket
Light Type
Perimeter Flashing Warning Light
Compatible Vehicle Type
Tractor Trailers, Buses, Work Trucks, Utility Vehicles, Trucks
Includes
Polycarbonate Lens, Mounting Bracket
Number of Flash Patterns
1
Installation Location
Roof
IP Rating
IP67, IP69K
Manufacturer Warranty
2 yr
Lens Color
Clear
Item
Warning/Safety Light
Current
2.3 A @ 24V DC (Keep Out Zone), 3.7 A @ 12V DC (Keep Out Zone)
Flashes per Minute
60
Compatible Electrical Connection Manufacturer Model Number
DT04-3P, DT06-3S
Maximum Operating Temperature
149 Degrees F
Light Pattern
Flashing
Maximum Brightness
3,350 lm

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Blue, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 18 15/16 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 3 5/8 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.