Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 15 mm H
- Mfr # 351-20-15-8.5-B-40
- Zoro # G723359048
product price:Â
$
1.89
/ea
Sold in multiples of 8 for
$15.12
Key Features
Operating Temperature - Maximum
176 Degrees F
Thread Size
No Thread
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Overall Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-15-8.5-B-40
- Zoro #
- G723359048
- UPC #
- 664423641327
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 40 lbf
- System of Measurement
- Metric
- Shape
- Cylindrical
- Durometer
- 40A
- Series
- GN 351
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
- Spring Rate
- 268 lb/in
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 20 mm
- Overall Height
- 15 mm
- Bore Diameter
- 8.5 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.