Vibration-Isolating Mount, 0.59 in H
- Mfr # 356.1-20-15-14-1/4-55
- Zoro # G700664349
product price:Â
$
2.65
/ea
Key Features
Cylinder Dia.
Inner: 0.55 in; Outer: 0.79 in
Height
0.59 in
Thread Size
1/4"-20
Material
Natural Rubber
Hardness
55 - Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 356.1-20-15-14-1/4-55
- Zoro #
- G700664349
- UPC #
- -
- Country of Origin
- Hungary
- Item
- Vibration-Isolating Mount
- Material
- Natural Rubber
- Hardness
- 55 - Medium
- Stud Material
- Steel
- Vibration Isolator Style
- Two Threaded Studs
- Load Sideways Shear - Maximum
- 416 lbf
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 61.37 lbf
- Shape
- Hourglass
- Mounting Style
- Compression
- Durometer
- 55A
- Spring Rate
- 416 lbf/in
- Stud or Tap Material
- Zinc-Plated Steel
Dimensions
- Cylinder Dia.
- Inner: 0.55 in; Outer: 0.79 in
- Height
- 0.59 in
- Thread Size
- 1/4"-20
- Overall Height
- 0.59 in
- Taper Diameter
- 0.55 in
- Stud Length
- 0.51 in
- Overall Diameter
- 0.79 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 61 lbf, Overall Diameter 0.79 in, Height 0.59 in, Stud Length 0.51 in, Maximum Load Sideways Shear 417 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable, Taper Diameter 0.55 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.