K-Flex Usa

3" x 150 Ft. Aluminum Pipe Insulation Tape


product price: $14.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Length 150 ft
  • Width 3 in
  • Color Silver
  • Material Aluminum
See all product information

Product Information

Dimensions

Length 150 ft
Width 3 in

Details

Promotion Restriction Not eligible for promotion
Item Pipe Insulation Tape
Color Silver
Material Aluminum
Temp. Range -31 Degrees F to 176 Degrees F
For Use On Air Duct Seams and Connections, Duct Board Joints and Seams, Laminated Fiberglass Blanket
Standards ASTM E84 25/50, UL 723
Includes Pressure Sensitive Adhesive, Release Liner
Smoke Developed Index 50
For Piping System Solvent
Minimum Application Temperature -4 Degrees F
Elongation 2 %
For Location Indoor, Outdoor
Maximum Application Temperature 105 Degrees F
Flame Spread Index 25
Adhesive Material Acrylic
For Material Type Laminated Fiberglass

Description

Pipe Insulation Tape, Backing Material FSK, Overall Length 150 ft, Overall Width 3 in, Thickness 6.8 mil, Color Silver, Minimum Operating Temperature -31 Degrees F, Maximum Operating Temperature 176 Degrees F, Standards PSTC-101/ASTM D3330, PSTC-131/ASTM D3759, PSTC-133/ASTM D3652, PSTC-6/ASTM D3121, UL 723/ASTM E84, Adhesive Material Acrylic, For Location Indoor, Outdoor, For Material Type Laminated Fiberglass, For Use On Mechanical Insulation Systems, Elongation 2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.