Shop All Pipe Insulation Tape
K-Flex Usa
4" x 150 Ft. Aluminum Pipe Insulation Tape
Mfr # 800-TAPE-ALFSK-4A
Zoro # G3112971
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 ft
- Width 4 in
- Color Silver
- Material Aluminum
- Temp. Range -31 Degrees F to 176 Degrees F
Product Information
- Brand K-Flex Usa
- MFR # 800-TAPE-ALFSK-4A
- Zoro # G3112971
- Country of Origin Multiple
- Category Pipe Insulation Tape
Dimensions
Length | 150 ft |
Width | 4 in |
Details
Description
Pipe Insulation Tape, Backing Material FSK, Overall Length 150 ft, Overall Width 4 in, Thickness 6.8 mil, Color Silver, Minimum Operating Temperature -31 Degrees F, Maximum Operating Temperature 176 Degrees F, Standards PSTC-101/ASTM D3330, PSTC-131/ASTM D3759, PSTC-133/ASTM D3652, PSTC-6/ASTM D3121, UL 723/ASTM E84, Adhesive Material Acrylic, For Location Indoor, Outdoor, For Material Type Laminated Fiberglass, For Use On Mechanical Insulation Systems, Elongation 2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2 in STYLE 20, FXF, BRASS SWIVEL (220FXFBR00000)
- USA INDUSTRIALS Pipe Fitting - 304SS - Sch40 - Pipe Nipple (One End) - 1" MNPT - 3" L (ZUSA-PF-1299)
- PARKER 5/8" SS Through Type Insert (63NTA-10)
- ARM & HAMMER Frigidaire PureSource 3 Replacement Water Filter (WF3CB)
- K-FLEX USA 4" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-4-GB-100)
- K-FLEX USA 3" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALF-3)
- K-FLEX USA 3" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALFSK-3A)
- K-FLEX USA 2" x 100 ft. Aluminum Pipe Insulation Tape (800-TAPE-AL-2-GB-100)
- K-FLEX USA 4" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALF-4)
- K-FLEX USA 2" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-2-GB-100)
- PARKER PRODUCTS Thermal Spiral-On Tape 2" X 30' (12 Rolls Per Carton) Pk (IPPPI18230S8)
- K-Flex Usa Pipe & Tubing Insulation