Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 1/2" I.D., Outdoor
- Mfr # 801-T-148048
- Zoro # G523354403
product price:Â
$
10.85
/ea
Key Features
Wall Thickness
1 1/2 in
Water Vapor Absorption
0
R Value
13.7
Installation Style
Unslit
Foam Cell Type
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-T-148048
- Zoro #
- G523354403
- UPC #
- 841007135957
- Country of Origin
- Mexico
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Water Vapor Absorption
- 0
- R Value
- 13.7
- Installation Style
- Unslit
- Foam Cell Type
- Closed
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Flexibility
- Flexible
- Smoke Developed Index
- 50
- Flame Spread Index
- 25
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Plenum Rating
- Plenum Rated
- Outdoor Weather Protection
- Coating or Cladding
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- For Location
- Outdoor
- Form
- Tee
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Color
- Black
- Maximum Operating Temperature
- 220 Degrees F
- Minimum Operating Temperature
- -297 Degrees F
- Features
- Watertight Seams
Dimensions
- Wall Thickness
- 1 1/2 in
- For Copper Tube Size
- 1/2 in
- Inside Diameter
- 1/2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1/2 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 1/2 in, Maximum Operating Temperature 220 Degrees F, R Value 13.7, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.