Shop ZORO SELECT

SS, Straight, 1/2"BSPTx1/2"BSPT

  • Mfr # ZUSA-PF-8385
  • Zoro # G200420919

product price: 
$
20.19
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8385
Zoro #
G200420919
UPC #
193005125356
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Fitting Side A Type
Threaded
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side B Gender
Male
Class
Class 150
Thread Sealant Type
PTFE
Fitting Side B Pipe Threading
14
Low Lead Compliance Level
Compliant
Fitting Side B Type
Threaded
Material Grade
304
Fitting Side A Pipe Threading
14
Finish/Coating
None
Gravity Flow
Pressure
Side A Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Wire Color
Silver

Dimensions

Hex Size
22 mm
Overall Length
34 mm
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/2"-14
Wire Rope Length
34 mm
Length
34 mm

Description

The ZORO SELECT ZUSA-PF-8385 is a stainless steel pipe fitting rated for low- to medium-pressure systems, with a maximum rated pressure of 150 psi. It features threaded connections with a female side and male side, both specified as 1/2 inch nominal pipe size with BSPT threading. Constructed from 304 stainless steel, it is rated for corrosion resistance and durability within its intended applications, which include water, steam, and chemical systems. The fitting includes a pre-applied thread sealant to facilitate leak-tight connections and quick installation.

Key Features:

  • Application: Suitable for air, natural gas, oil, potable water, and steam systems
  • Gender: Side A has female, Side B has male threaded connections
  • Nominal Pipe Size: Both sides are 1/2 inch
  • Threading: Both sides use 14 TPI BSPT threads
  • Connection Types: Both sides are BSPT threaded
  • Hex Size: 22 mm across flats for wrenching
  • Includes Pre-Applied Thread Sealant: Yes
  • Includes Seal: No
  • Material Grade: 304 stainless steel
  • Max. Steam Pressure: 150 psi
  • Max. Operating Pressure: 150 psi
  • Overall Length: 34 mm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.