Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 2" I.D., Outdoor
- Mfr # 801-T-148200
- Zoro # G423360245
product price:Â
$
21.95
/ea
Key Features
Foam Cell Type
Closed
Water Vapor Absorption
0
K Value
0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
Flame Spread Index
25
Smoke Developed Index
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-T-148200
- Zoro #
- G423360245
- UPC #
- 841007136022
- Country of Origin
- Mexico
- Foam Cell Type
- Closed
- Water Vapor Absorption
- 0
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Flame Spread Index
- 25
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Smoke Developed Index
- 50
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Outdoor Weather Protection
- Coating or Cladding
- Plenum Rating
- Plenum Rated
- Installation Style
- Unslit
- Flexibility
- Flexible
- R Value
- 9
- For Location
- Outdoor
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Form
- Tee
- Color
- Black
- Features
- Watertight Seams
- Minimum Operating Temperature
- -297 Degrees F
- Maximum Operating Temperature
- 220 Degrees F
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
Dimensions
- Wall Thickness
- 1 1/2 in
- For Pipe Size
- 1 1/2 in
- Inside Diameter
- 2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 9, Color Black, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.