Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 4 1/8" I.D.
- Mfr # 801-T-200418
- Zoro # G923355017
product price:Â
$
80.95
/ea
Key Features
R Value
11.9
Flexibility
Flexible
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
Outdoor Weather Protection
Coating or Cladding
Flame Spread Index
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-T-200418
- Zoro #
- G923355017
- UPC #
- 841007136213
- Country of Origin
- Mexico
- R Value
- 11.9
- Flexibility
- Flexible
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Outdoor Weather Protection
- Coating or Cladding
- Flame Spread Index
- 25
- For Location
- Outdoor
- Foam Cell Type
- Closed
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Installation Style
- Unslit
- Smoke Developed Index
- 50
- Water Vapor Absorption
- 0
- Plenum Rating
- Plenum Rated
- Features
- Watertight Seams
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Maximum Operating Temperature
- 220 Degrees F
- Color
- Black
- Minimum Operating Temperature
- -297 Degrees F
- Form
- Tee
Dimensions
- Wall Thickness
- 2 in
- For Copper Tube Size
- 4 1/8 in
- Inside Diameter
- 4 1/8 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 4 1/8 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 4 1/8 in, Maximum Operating Temperature 220 Degrees F, R Value 11.9, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.