Pipe Insulation, Black, 7/8" I.D., Outdoor
- Mfr # 801-T-200078
- Zoro # G923356168
product price:Â
$
22.69
/ea
Key Features
Water Vapor Permeability
Less Than 0.01 perm-in
Outdoor Weather Protection
Coating or Cladding
For Location
Outdoor
K Value
0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
Installation Style
Unslit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 801-T-200078
- Zoro #
- G923356168
- UPC #
- 841007136145
- Country of Origin
- Mexico
Dimensions
- Wall Thickness
- 2 in
Details
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Outdoor Weather Protection
- Coating or Cladding
- For Location
- Outdoor
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Installation Style
- Unslit
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Flame Spread Index
- 25
- Flexibility
- Flexible
- Water Vapor Absorption
- 0
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Foam Cell Type
- Closed
- Plenum Rating
- Plenum Rated
- R Value
- 16.3
- Smoke Developed Index
- 50
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 7/8 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 7/8 in, Maximum Operating Temperature 220 Degrees F, R Value 16.3, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.