
Copper and Nylon Butted Seam Spade Terminal, 16-14 AWG, Stud Size # 6, Blue, 100 Pcs, 100PK
Mfr # STNY-1614-6-BL
Zoro # G721695384
product price:Â $6.79
/pk 100, $0.07/eaKey Features
Insulation Type
Nylon
Minimum Wire Size
16 AWG
For Use With
Wires
Insulation Color
Blue
Series
STNY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STNY-1614-6-BL
Zoro #
G721695384
UPC #
810155356149
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.87 in
Details
Insulation Type
Nylon
For Use With
Wires
Insulation Color
Blue
Series
STNY
Design
Funnel Entry
Features
Secure Wire Connection
Item
Spade Connector - Male
Contact Material
Copper
Description
Experience exceptional performance and reliability with nylon-insulated male spade connectors, designed for seamless electrical connections in automotive, marine, and various general electrical applications. These connectors efficiently mate, connect, or terminate single wires while providing a secure link to screw or stud-type electrical interfaces. The durable nylon insulation offers superior flexibility and heat resistance compared to other materials, ensuring easy crimping and long-lasting performance. Its transparent design allows for quick visual inspection of wire connections, even after heating. With a built-in funnel entry, wire insertion is smooth and hassle-free, reducing installation time. The industry-standard color-coding on these connectors helps identify wire sizes quickly, improving efficiency during installations and repairs. Rated for up to 600 volts and temperatures up to 105 degrees celsius (221 degrees farenheit), these spade connectors meet rigorous UL safety standards (UL Listed E545229), delivering reliability and peace of mind for professionals and DIY enthusiasts alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.