Shop All Solar Panel Accessories
Kapsco Moto
Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection
Mfr # SP30A
Zoro # G904138707
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kapsco Moto
- MFR # SP30A
- Zoro # G904138707
- UPC # 698056851440
- Country of Origin China
- Category Solar Panel Accessories
Description
The KMG Solar Charge Controller manages the power going into the battery bank from the solar panels. It ensures that the batteries are not overcharged during the day, and that the power doesn't run backwards to the solar panels overnight and drain the batteries. Use this charge controller in conjunction with solar panels and a battery bank to store the power.
Features- KMG Solar Charge Controller is the perfect solution to manage your Off-Grid Applications, RV Motorhomes, Vans, Boats, Camping, or Tiny Home Solar Systems
- Automatically manage the workings of solar panels and batteries in your solar system
- Improves System Efficiency and Prolongs the Battery Life with the 3-Stage PWM
- Build-in Short-Circuit Protection, Open-Circuit Protection, Reverse Protection, Over-Load Protection
- 1x Solar Charge Controller
- 1x User Manual
- Charge Current: 30A
- Rated Voltage: 12V & 24V DC Automatic Identification
- USB Output: 2x USB Ports
- Working Temp: Minus 35 to Plus 60
- Self-Consume: Lessthen 10mA
- Floating Charge Voltage: 13.7V
- Discharge Up to Voltage: 10.7V
- Discharge Recovery Voltage: 12.6V
- MAX Solar Panels: 3x 100W Solar Panels
- Dimension: 5.25 x 2.7 x 1.75 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, D Curve (M9F43206)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCO3V02H30S)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- TYCON SYSTEMS Remotepro 40W, 170W Solar, 200Ah Batt, Mppt (RPSTL12/24M-200-170)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 48V Poe (RPPL2448-36-30)
- SEAWARD Solar Irradiance Meter, W Datalogging (SS200R)
- VICTRON ENERGY BlueSolar MPPT 100/50 (SCC020050200)
- AIMS POWER Solar, DC, Disconnect Switch (DC1600V32A2IO)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 12V 20A (RPPL12-36-35)
- Kapsco Moto Solar Panel Accessories