Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2HP Aerating Fountain
- Mfr # 2.3VFX100
- Zoro # G022903669
product price:Â
$
11,592.99
/ea
Key Features
Cord Length
100 ft
Impeller Material
Thermoplastic
Maximum RPM
1,750 RPM
Duty Cycle
Continuous
Minimum Depth Required
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.3VFX100
- Zoro #
- G022903669
- UPC #
- 727168203745
- Country of Origin
- United States
- Impeller Material
- Thermoplastic
- Maximum RPM
- 1,750 RPM
- Duty Cycle
- Continuous
- Housing Material
- Thermoplastic
- Electrical Connection Type
- Hardwired
- Features
- Easy to Install and Operate, High-Flow Units are Efficient
- Phase
- Three
- Standards
- CSA, ETL, UL
- Item
- Aerating Fountain
- Amps
- 7.5 A
- Motor Sealing
- Oil-Filled
- Maximum Flow Rate
- 345 gpm
- Frequency
- 60 Hz
- Compatible with Media Type
- Saltwater
- Nameplate Voltage
- 230V AC
- Horsepower
- 2 hp
- Seal Material
- Carbon/Ceramic
- Number of Spray Patterns
- 1
- Motor Type
- 3-Phase
- Spray Patterns
- V-Shaped
- Includes
- Bottom Screen, Control Panel with GFCI Protection, Float, Mooring Lines, Motor Unit, Power Cord
Dimensions
- Cord Length
- 100 ft
- Minimum Depth Required
- 20 in
- Manufacturer Warranty Length
- 3 yr
- Overall Width
- 43 in
- Overall Height
- 22.75 in
- Spray Height (Maximum)
- 8 ft
- Spray Width (Maximum)
- 32 ft
- Fits Chest Size
- Easy to Install and Operate, High-Flow Units are Efficient
Description
Aerating Fountain, Nameplate Voltage 230V AC, Horsepower 2 hp, Minimum Depth Required 20 in, Spray Height (Maximum) 8 ft, Spray Width (Maximum) 32 ft, Spray Patterns V-Shaped, Cord Length 100 ft, Amps 7.5 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Easy to Install and Operate, High-Flow Units are Efficient, Maximum Feet of Head Not Applicable, Maximum Flow Rate 345 gpm, Frequency 60 Hz, Housing Material Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.