Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5HP Aerating Fountain
- Mfr # 5.3VFX100
- Zoro # G222903650
product price:Â
$
12,674.99
/ea
Key Features
Motor Sealing
Oil-Filled
Duty Cycle
Continuous
Impeller Material
Thermoplastic
Spray Width (Maximum)
34 ft
Horsepower
5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5.3VFX100
- Zoro #
- G222903650
- UPC #
- 727168503739
- Country of Origin
- United States
- Motor Sealing
- Oil-Filled
- Duty Cycle
- Continuous
- Impeller Material
- Thermoplastic
- Horsepower
- 5 hp
- Maximum RPM
- 1,750 RPM
- Spray Patterns
- V-Shaped
- Number of Spray Patterns
- 1
- Amps
- 16 A
- Motor Type
- 3-Phase
- Item
- Aerating Fountain
- Housing Material
- Thermoplastic
- Electrical Connection Type
- Hardwired
- Features
- Easy to Install and Operate, High-Flow Units are Efficient
- Standards
- CSA, ETL, UL
- Phase
- Three
- Frequency
- 60 Hz
- Maximum Flow Rate
- 535 gpm
- Compatible with Media Type
- Saltwater
- Seal Material
- Carbon/Ceramic
- Includes
- Bottom Screen, Control Panel with GFCI Protection, Float, Mooring Lines, Motor Unit, Power Cord
- Nameplate Voltage
- 230V AC
Dimensions
- Spray Width (Maximum)
- 34 ft
- Spray Height (Maximum)
- 9 ft
- Cord Length
- 100 ft
- Overall Width
- 47.4 in
- Minimum Depth Required
- 26 in
- Overall Height
- 25.3 in
- Manufacturer Warranty Length
- 3 yr
- Fits Chest Size
- Easy to Install and Operate, High-Flow Units are Efficient
Description
Aerating Fountain, Nameplate Voltage 230V AC, Horsepower 5 hp, Minimum Depth Required 26 in, Spray Height (Maximum) 9 ft, Spray Width (Maximum) 34 ft, Spray Patterns V-Shaped, Cord Length 100 ft, Amps 16 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Easy to Install and Operate, High-Flow Units are Efficient, Maximum Feet of Head Not Applicable, Maximum Flow Rate 535 gpm, Frequency 60 Hz, Housing Material Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.