Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5HP Aerating Fountain
- Mfr # 5.1VFX100
- Zoro # G222903780
product price:Â
$
10,113.99
/ea
Key Features
Housing Material
Thermoplastic
Seal Material
Carbon/Ceramic
Includes
Bottom Screen, Control Panel with GFCI Protection, Float, Mooring Lines, Motor Unit, Power Cord
Standards
CSA, ETL, UL
Nameplate Voltage
208-240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5.1VFX100
- Zoro #
- G222903780
- UPC #
- 727168501735
- Country of Origin
- United States
- Housing Material
- Thermoplastic
- Seal Material
- Carbon/Ceramic
- Includes
- Bottom Screen, Control Panel with GFCI Protection, Float, Mooring Lines, Motor Unit, Power Cord
- Standards
- CSA, ETL, UL
- Nameplate Voltage
- 208-240V AC
- Item
- Aerating Fountain
- Compatible with Media Type
- Saltwater
- Frequency
- 60 Hz
- Thermal Overload Protection
- Yes
- Electrical Connection Type
- Hardwired
- Phase
- Single
- Number of Spray Patterns
- 1
- Amps
- 20 A
- Maximum RPM
- 1,750 RPM
- Features
- Easy to Install and Operate, High-Flow Units are Efficient
- Duty Cycle
- Continuous
- Horsepower
- 5 hp
- Motor Sealing
- Oil-Filled
- Impeller Material
- Thermoplastic
- Maximum Flow Rate
- 535 gpm
- Spray Patterns
- V-Shaped
Dimensions
- Minimum Depth Required
- 26 in
- Overall Width
- 47.4 in
- Spray Width (Maximum)
- 34 ft
- Cord Length
- 100 ft
- Overall Height
- 25.3 in
- Spray Height (Maximum)
- 9 ft
- Manufacturer Warranty Length
- 3 yr
- Fits Chest Size
- Easy to Install and Operate, High-Flow Units are Efficient
Description
Aerating Fountain, Nameplate Voltage 208-240V AC, Horsepower 5 hp, Minimum Depth Required 26 in, Spray Height (Maximum) 9 ft, Spray Width (Maximum) 34 ft, Spray Patterns V-Shaped, Cord Length 100 ft, Amps 20 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Easy to Install and Operate, High-Flow Units are Efficient, Maximum Feet of Head Not Applicable, Maximum Flow Rate 535 gpm, Frequency 60 Hz, Housing Material Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.