Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3HP Decorative Fountain
- Mfr # 3.3JF100
- Zoro # G622903991
product price:Â
$
12,396.99
/ea
Key Features
Maximum Flow Rate
395 gpm
Housing Material
Thermoplastic
Spray Patterns
Balsam, Birch, Linden, Redwood, Spruce
Seal Material
Carbon/Ceramic
Standards
CSA, ETL, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3.3JF100
- Zoro #
- G622903991
- UPC #
- 727168303476
- Country of Origin
- United States
- Maximum Flow Rate
- 395 gpm
- Housing Material
- Thermoplastic
- Spray Patterns
- Balsam, Birch, Linden, Redwood, Spruce
- Seal Material
- Carbon/Ceramic
- Standards
- CSA, ETL, UL
- Features
- Heavy-Duty Construction
- Amps
- 10.3 A
- Frequency
- 60 Hz
- Number of Spray Patterns
- 5
- Item
- Decorative Fountain
- Phase
- Three
- Duty Cycle
- Continuous
- Compatible with Media Type
- Saltwater
- Includes
- (5) Interchangeable Nozzles, Bottom Screen, Control Panel with GFCI Protection, Float, Mooring Lines, Motor Unit, Power Cord
- Maximum RPM
- 1,750 RPM
- Nameplate Voltage
- 230V AC
- Motor Sealing
- Oil-Filled
- Electrical Connection Type
- Hardwired
- Impeller Material
- Thermoplastic
- Motor Type
- 3-Phase
- Horsepower
- 3 hp
Dimensions
- Overall Height
- 24 in
- Minimum Depth Required
- 24 in
- Spray Height (Maximum)
- 30 ft
- Spray Width (Maximum)
- 60 ft
- Manufacturer Warranty Length
- 5 yr
- Overall Width
- 43 in
- Cord Length
- 100 ft
- Fits Chest Size
- Heavy-Duty Construction
Description
Decorative Fountain, Nameplate Voltage 230V AC, Horsepower 3 hp, Minimum Depth Required 24 in, Spray Height (Maximum) 30 ft, Spray Width (Maximum) 60 ft, Spray Patterns Balsam, Birch, Linden, Redwood, Spruce, Cord Length 100 ft, Amps 10.3 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Heavy-Duty Construction, Maximum Feet of Head Not Applicable, Maximum Flow Rate 395 gpm, Frequency 60 Hz, Housing Material Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.