Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5HP Decorative Fountain
- Mfr # 5.3JF100
- Zoro # G722903136
product price:Â
$
12,908.99
/ea
Key Features
Compatible with Media Type
Saltwater
Housing Material
Thermoplastic
Maximum RPM
1,750 RPM
Number of Spray Patterns
5
Includes
(5) Interchangeable Nozzles, Bottom Screen, Control Panel with GFCI Protection, Float, Mooring Lines, Motor Unit, Power Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5.3JF100
- Zoro #
- G722903136
- UPC #
- 727168503425
- Country of Origin
- United States
- Compatible with Media Type
- Saltwater
- Housing Material
- Thermoplastic
- Maximum RPM
- 1,750 RPM
- Number of Spray Patterns
- 5
- Includes
- (5) Interchangeable Nozzles, Bottom Screen, Control Panel with GFCI Protection, Float, Mooring Lines, Motor Unit, Power Cord
- Features
- Heavy-Duty Construction
- Amps
- 16 A
- Motor Sealing
- Oil-Filled
- Seal Material
- Carbon/Ceramic
- Spray Patterns
- Balsam, Birch, Linden, Redwood, Spruce
- Impeller Material
- Thermoplastic
- Electrical Connection Type
- Hardwired
- Phase
- Three
- Frequency
- 60 Hz
- Horsepower
- 5 hp
- Duty Cycle
- Continuous
- Motor Type
- 3-Phase
- Standards
- CSA, ETL, UL
- Nameplate Voltage
- 230V AC
- Maximum Flow Rate
- 465 gpm
- Item
- Decorative Fountain
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Spray Width (Maximum)
- 72 ft
- Minimum Depth Required
- 26 in
- Spray Height (Maximum)
- 32 ft
- Cord Length
- 100 ft
- Overall Width
- 47.5 in
- Overall Height
- 24 in
- Fits Chest Size
- Heavy-Duty Construction
Description
Decorative Fountain, Nameplate Voltage 230V AC, Horsepower 5 hp, Minimum Depth Required 26 in, Spray Height (Maximum) 32 ft, Spray Width (Maximum) 72 ft, Spray Patterns Balsam, Birch, Linden, Redwood, Spruce, Cord Length 100 ft, Amps 16 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Heavy-Duty Construction, Maximum Feet of Head Not Applicable, Maximum Flow Rate 465 gpm, Frequency 60 Hz, Housing Material Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.