Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2HP Decorative Fountain
- Mfr # 2.3JF100
- Zoro # G222903964
product price:Â
$
11,951.99
/ea
Key Features
Thermal Overload Protection
Yes
Cord Length
100 ft
Maximum Flow Rate
285 gpm
Number of Spray Patterns
5
Includes
(5) Interchangeable Nozzles, Bottom Screen, Control Panel with GFCI Protection, Float, Mooring Lines, Motor Unit, Power Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.3JF100
- Zoro #
- G222903964
- UPC #
- 727168203394
- Country of Origin
- United States
- Thermal Overload Protection
- Yes
- Maximum Flow Rate
- 285 gpm
- Number of Spray Patterns
- 5
- Includes
- (5) Interchangeable Nozzles, Bottom Screen, Control Panel with GFCI Protection, Float, Mooring Lines, Motor Unit, Power Cord
- Standards
- CSA, ETL, UL
- Features
- Heavy-Duty Construction
- Impeller Material
- Thermoplastic
- Spray Patterns
- Balsam, Birch, Linden, Redwood, Spruce
- Frequency
- 60 Hz
- Motor Sealing
- Oil-Filled
- Seal Material
- Carbon/Ceramic
- Compatible with Media Type
- Saltwater
- Electrical Connection Type
- Hardwired
- Nameplate Voltage
- 230V AC
- Duty Cycle
- Continuous
- Maximum RPM
- 1,750 RPM
- Horsepower
- 2 hp
- Housing Material
- Thermoplastic
- Amps
- 7.5 A
- Item
- Decorative Fountain
- Phase
- Three
- Motor Type
- 3-Phase
Dimensions
- Cord Length
- 100 ft
- Manufacturer Warranty Length
- 3 yr
- Overall Height
- 21.5 in
- Spray Height (Maximum)
- 22 ft
- Overall Width
- 37.5 in
- Minimum Depth Required
- 20 in
- Spray Width (Maximum)
- 43 ft
- Fits Chest Size
- Heavy-Duty Construction
Description
Decorative Fountain, Nameplate Voltage 230V AC, Horsepower 2 hp, Minimum Depth Required 20 in, Spray Height (Maximum) 22 ft, Spray Width (Maximum) 43 ft, Spray Patterns Balsam, Birch, Linden, Redwood, Spruce, Cord Length 100 ft, Amps 7.5 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Heavy-Duty Construction, Maximum Feet of Head Not Applicable, Maximum Flow Rate 285 gpm, Frequency 60 Hz, Housing Material Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.