Ac Tester
If you need an ac tester we have them at everyday low prices.
Featured Product
Voltage Tester, AC Voltage Range 90 to 300, DC Voltage Range 90 to 300, Display Neon Indicators, Standards CUL, Includes User Manual, Manufacturers Warranty Length 1 yr
View Full Product DetailsVoltage Tester, AC Voltage Range 90 to 300, DC Voltage Range 90 to 300, Display Neon Indicators, Standards CUL, Includes User Manual, Manufacturers Warranty Length 1 yr
View Full Product DetailsShop Ac Tester
Klein Tools ET250 is a solid-state, digital voltage and continuity tester. It measures AC/DC voltages up to 600V and tests for continuity. Additionally, the ET250 tests GFCI protected circuits to verify that the GFCI device is functioning appropriately. The tester includes a backlight and integrated flashlight for working in reduced ambient lighting conditions. Voltage tester automatically selects voltage or continuity; automatically powers on when any measurement is attempted. Backlit LCD display. CAT IV 600V modern solid-state design for safety. Tests GFCI protected circuits. Uses standard replaceable multimeter test leads. Features built-in test lead holders on back of meter. Integrated flashlight. 9.8 ft. (3 m) drop protection. IP53 dust and water resistant.
View Full Product DetailsKlein Tools ET250 is a solid-state, digital voltage and continuity tester. It measures AC/DC voltages up to 600V and tests for continuity. Additionally, the ET250 tests GFCI protected circuits to verify that the GFCI device is functioning appropriately. The tester includes a backlight and integrated flashlight for working in reduced ambient lighting conditions. Voltage tester automatically selects voltage or continuity; automatically powers on when any measurement is attempted. Backlit LCD display. CAT IV 600V modern solid-state design for safety. Tests GFCI protected circuits. Uses standard replaceable multimeter test leads. Features built-in test lead holders on back of meter. Integrated flashlight. 9.8 ft. (3 m) drop protection. IP53 dust and water resistant.
View Full Product DetailsKLEIN TOOLS Dual Range NCVT and GFCI Receptacle Tester Electrical Test Kit
Zoro # G7973333 Mfr # NCVT5KITThe NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles. NCVT-5A provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control and irrigation systems. Dual-range testing: select 12 to 1000V AC which is perfect for low voltage systems such as doorbells, environmental control or irrigation systems, or select 70 to 1000V AC which is perfect for detecting systems such as electrical mains supply. NCVT-5A delivers simultaneous visual and audible voltage indicators when AC voltage is detected. Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source it is. Bright integrated laser pointer for identifying objects of interest at distance on the jobsite. RT210 detects the most common wiring problems in standard and GFCI receptacles. Works on GFCI outlets and confirms operation of the ground fault protective device. Conditions the RT210 indicates: open ground, reverse polarity, open hot, open neutral, hot/ground reversed.
View Full Product DetailsThe NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles. NCVT-5A provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control and irrigation systems. Dual-range testing: select 12 to 1000V AC which is perfect for low voltage systems such as doorbells, environmental control or irrigation systems, or select 70 to 1000V AC which is perfect for detecting systems such as electrical mains supply. NCVT-5A delivers simultaneous visual and audible voltage indicators when AC voltage is detected. Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source it is. Bright integrated laser pointer for identifying objects of interest at distance on the jobsite. RT210 detects the most common wiring problems in standard and GFCI receptacles. Works on GFCI outlets and confirms operation of the ground fault protective device. Conditions the RT210 indicates: open ground, reverse polarity, open hot, open neutral, hot/ground reversed.
View Full Product DetailsThe Klein Tools ET310 Circuit Breaker Finder with Integrated GFCI Outlet Tester is a digital circuit breaker finder used to locate the correct circuit breaker in a panel to which an electrical outlet or fixture is connected. The Transmitter is connected to the electrical outlet or fixture in the circuit while the receiver is used to scan the breakers in the circuit panel. The Transmitter also features a GFCI outlet tester. This circuit breaker finder can quickly and accurately locate the correct circuit breaker in a panel corresponding to the circuit to which an electrical outlet or fixture is connected. GFCI tester consists of two parts: a Transmitter connected to the electrical outlet or fixture, and a Receiver used to scan the panel to locate the correct breaker. Receiver delivers clear visual and audible indications when the correct breaker has been located. Operates on 90-120V AC circuits. Transmitter incorporates a GFCI outlet tester to inspect the wiring condition at the electrical outlet and test GFCI devices. Transmitter docks in the Receiver for convenient storage as a single item when tester is not is use. Transmitter incorporates a three-pin plug for connecting to North-American-style grounded electrical outlets. The transmitter may be connected to other electrical fixtures using optional accessories which are sold separately (Cat. No. 69411). Receiver powers off automatically after approximately three minutes of non-use to conserve battery life. Transmitter is powered by the circuit when connected to the electrical outlet or fixture.Low battery indicator. Easily accessible battery compartment. Uses one 9V battery in receiver only; Transmitter does not require a battery. Built to withstand a 6.6-Foot (2 m) drop. CAT II 120V safety rating. Measurement Category II is applicable to test and measuring circuits connected directly to utilization points (socket outlets and similar points) of the low-voltage MAINS installation. Includes Transmitter, Receiver, user manual, and 9V battery (for Receiver).
View Full Product DetailsThe Klein Tools ET310 Circuit Breaker Finder with Integrated GFCI Outlet Tester is a digital circuit breaker finder used to locate the correct circuit breaker in a panel to which an electrical outlet or fixture is connected. The Transmitter is connected to the electrical outlet or fixture in the circuit while the receiver is used to scan the breakers in the circuit panel. The Transmitter also features a GFCI outlet tester. This circuit breaker finder can quickly and accurately locate the correct circuit breaker in a panel corresponding to the circuit to which an electrical outlet or fixture is connected. GFCI tester consists of two parts: a Transmitter connected to the electrical outlet or fixture, and a Receiver used to scan the panel to locate the correct breaker. Receiver delivers clear visual and audible indications when the correct breaker has been located. Operates on 90-120V AC circuits. Transmitter incorporates a GFCI outlet tester to inspect the wiring condition at the electrical outlet and test GFCI devices. Transmitter docks in the Receiver for convenient storage as a single item when tester is not is use. Transmitter incorporates a three-pin plug for connecting to North-American-style grounded electrical outlets. The transmitter may be connected to other electrical fixtures using optional accessories which are sold separately (Cat. No. 69411). Receiver powers off automatically after approximately three minutes of non-use to conserve battery life. Transmitter is powered by the circuit when connected to the electrical outlet or fixture.Low battery indicator. Easily accessible battery compartment. Uses one 9V battery in receiver only; Transmitter does not require a battery. Built to withstand a 6.6-Foot (2 m) drop. CAT II 120V safety rating. Measurement Category II is applicable to test and measuring circuits connected directly to utilization points (socket outlets and similar points) of the low-voltage MAINS installation. Includes Transmitter, Receiver, user manual, and 9V battery (for Receiver).
View Full Product DetailsThe Klein Tools circuit breaker kit allows your circuit breaker finder to do more than just indicate standard circuits. Adapters in this kit indicate the correct breaker of bare wires or other exposed conductors. Adapters also indicate the correct breaker for light fixtures. For use with ET300 and ET310 Digital Circuit Breaker Finder. Light socket adapter for finding the correct circuit of a lighting fixture. Alligator clip adapter enables use on bare wires. Includes standard 3-prong to 2-prong grounding adapter.
View Full Product DetailsThe Klein Tools circuit breaker kit allows your circuit breaker finder to do more than just indicate standard circuits. Adapters in this kit indicate the correct breaker of bare wires or other exposed conductors. Adapters also indicate the correct breaker for light fixtures. For use with ET300 and ET310 Digital Circuit Breaker Finder. Light socket adapter for finding the correct circuit of a lighting fixture. Alligator clip adapter enables use on bare wires. Includes standard 3-prong to 2-prong grounding adapter.
View Full Product DetailsET60 is a solid-state, low impedance, electronic voltage tester. It measures AC/DC voltages up to 600V. The ET60 does NOT require batteries; it is powered by the applied voltage. It is excellent choice for testing voltage in electrical circuits, at outlets, in light fixtures or anywhere else where AC/DC voltage testing is required. Voltage Tester for AC/DC voltage from 12-600V at nine useful levels aligned with commonly used voltages. Uses standard replaceable multimeter test leads for versatility. CAT IV 600V modern solid-state design for safety. Easy to use bright LED display clearly reports the voltage present in the circuit being tested. Integrated test-lead holders are used for lead storage or for holding the probes correctly spaced for insertion into tamper-resistant US-style outlets. Inherent low input impedance reduces the possibility of falsely reading ghost or stray voltages on non-energized circuits. Batteries not required, as tester is powered by the applied voltage in the circuit being tested.
View Full Product DetailsET60 is a solid-state, low impedance, electronic voltage tester. It measures AC/DC voltages up to 600V. The ET60 does NOT require batteries; it is powered by the applied voltage. It is excellent choice for testing voltage in electrical circuits, at outlets, in light fixtures or anywhere else where AC/DC voltage testing is required. Voltage Tester for AC/DC voltage from 12-600V at nine useful levels aligned with commonly used voltages. Uses standard replaceable multimeter test leads for versatility. CAT IV 600V modern solid-state design for safety. Easy to use bright LED display clearly reports the voltage present in the circuit being tested. Integrated test-lead holders are used for lead storage or for holding the probes correctly spaced for insertion into tamper-resistant US-style outlets. Inherent low input impedance reduces the possibility of falsely reading ghost or stray voltages on non-energized circuits. Batteries not required, as tester is powered by the applied voltage in the circuit being tested.
View Full Product DetailsThe RT250 is an electrical receptacle tester that tests the wiring conditions at an electrical outlet and inspects GFCI devices. The LCD displays the voltage, identifies the wiring fault, and the time required to trip a GFCI device. It is designated for use with North American 3-wire 120V electrical outlets. GFCI Receptacle Tester features a large backlit LCD readout of voltage and clear indication of wiring conditions. LCD readout shows the time required to trip a GFCI device. Detect and identify common wiring faults. Patent pending detection of Open Neutral Open Ground wiring fault. Auto-Hold is convenient for hard-to-reach outlets. Bright green and red LEDs illuminate for visual indicators. CAT II 135V safety rating. Durable 6.6-Foot (2 m) drop protection. For use on 3-wire, North American 120V electrical outlets only.
View Full Product DetailsThe RT250 is an electrical receptacle tester that tests the wiring conditions at an electrical outlet and inspects GFCI devices. The LCD displays the voltage, identifies the wiring fault, and the time required to trip a GFCI device. It is designated for use with North American 3-wire 120V electrical outlets. GFCI Receptacle Tester features a large backlit LCD readout of voltage and clear indication of wiring conditions. LCD readout shows the time required to trip a GFCI device. Detect and identify common wiring faults. Patent pending detection of Open Neutral Open Ground wiring fault. Auto-Hold is convenient for hard-to-reach outlets. Bright green and red LEDs illuminate for visual indicators. CAT II 135V safety rating. Durable 6.6-Foot (2 m) drop protection. For use on 3-wire, North American 120V electrical outlets only.
View Full Product DetailsKlein Tools ET45 is an Electronic Voltage Tester. Designed as a simple, easy to use tester to check, verify or troubleshoot common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. This tester does not require batteries, and features a pocket clip for convenient carrying. Tests AC voltages from 24V to 240V AC at four useful levels. Tests DC voltages from 32V to 330V at four levels. Built-in test lead holder on back of tester holds the leads in one of two positions: one so that they are spaced correctly to test tamper-resistant US-style outlets and the other for convenient storage of the test leads. Test leads can be docked in the holder for convenient storage. Batteries not required; tester is powered by the applied voltage. Built to withstand a 9.9-Foot (3 m) drop. Safety Rating: CATIII 350V, Class 2, Double insulation. Ingress protection IP44 dust and water resistant. Pocket clip secures tester to pocket for reliable everyday carrying.
View Full Product DetailsKlein Tools ET45 is an Electronic Voltage Tester. Designed as a simple, easy to use tester to check, verify or troubleshoot common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. This tester does not require batteries, and features a pocket clip for convenient carrying. Tests AC voltages from 24V to 240V AC at four useful levels. Tests DC voltages from 32V to 330V at four levels. Built-in test lead holder on back of tester holds the leads in one of two positions: one so that they are spaced correctly to test tamper-resistant US-style outlets and the other for convenient storage of the test leads. Test leads can be docked in the holder for convenient storage. Batteries not required; tester is powered by the applied voltage. Built to withstand a 9.9-Foot (3 m) drop. Safety Rating: CATIII 350V, Class 2, Double insulation. Ingress protection IP44 dust and water resistant. Pocket clip secures tester to pocket for reliable everyday carrying.
View Full Product DetailsKlein Tools ET40 is an Electronic AC/DC Voltage Tester. It features indicators for positive and negative DC polarity, and tests DC voltages as low as 1.5V. It tests AC voltages 12-240VAC. Excellent for checking, verifying or troubleshooting common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. It operates on 2 x AAA batteries. Voltage Tester for AC voltages from 12V to 240V AC at four useful levels aligned with commonly used residential voltages. Tests DC voltages from 1.5V to greater than 17 to 24V at four useful levels aligned with commonly used DC voltages. Bright LEDs illuminate to indicate the type and level of voltage detected. Built to withstand a 9.9-Foot (3 m) drop. Indicates polarity when measuring DC voltages. Powers off automatically after approximately 2 minutes of non-use to conserve battery life. CATIII 250V, Class 2, Double insulation. Ingress protection IP41 dust and water resistant. Built-in test lead holders on sides of tester. Low battery indicator with easily accessible battery compartment.
View Full Product DetailsKlein Tools ET40 is an Electronic AC/DC Voltage Tester. It features indicators for positive and negative DC polarity, and tests DC voltages as low as 1.5V. It tests AC voltages 12-240VAC. Excellent for checking, verifying or troubleshooting common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. It operates on 2 x AAA batteries. Voltage Tester for AC voltages from 12V to 240V AC at four useful levels aligned with commonly used residential voltages. Tests DC voltages from 1.5V to greater than 17 to 24V at four useful levels aligned with commonly used DC voltages. Bright LEDs illuminate to indicate the type and level of voltage detected. Built to withstand a 9.9-Foot (3 m) drop. Indicates polarity when measuring DC voltages. Powers off automatically after approximately 2 minutes of non-use to conserve battery life. CATIII 250V, Class 2, Double insulation. Ingress protection IP41 dust and water resistant. Built-in test lead holders on sides of tester. Low battery indicator with easily accessible battery compartment.
View Full Product DetailsET40VP is the ideal electrical test kit for the homeowner. The ET40 is an AC/DC Electrical Voltage tester with AC voltage at 12V 24V 120V and 240V and DC voltage at 1.5V 9V 12V and 17-24V covering the most commonly used residential voltages. RT210 Receptacle Tester can detect the most common wiring problems in standard and GFCI receptacles: open ground reverse polarity open hot open neutral hot/ground reversed.
View Full Product DetailsET40VP is the ideal electrical test kit for the homeowner. The ET40 is an AC/DC Electrical Voltage tester with AC voltage at 12V 24V 120V and 240V and DC voltage at 1.5V 9V 12V and 17-24V covering the most commonly used residential voltages. RT210 Receptacle Tester can detect the most common wiring problems in standard and GFCI receptacles: open ground reverse polarity open hot open neutral hot/ground reversed.
View Full Product DetailsKLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote
Zoro # G7451299 Mfr # VDV526-100This simple, compact data cable tester for RJ11, RJ12 and RJ45 terminated voice and data cables for Miswires, Open-Faults, Short-Faults and Shield. Instant LED responses indicate cable status. The test remote stores securely in the tester body. The Auto Power-Off feature shuts the tester down automatically to save the 9V battery (included). Cable tester with single button testing of RJ11, RJ12 and RJ45 terminated voice and data cables. Tests CAT3, CAT5e and CAT6/6A cables. Fast LED responses indicate cable status (Pass, Miswire, Open-Fault, Short-Fault, and Shield). Test remote stores securely in tester body. Compact tester easily fits in your pocket. Auto Power-off feature to conserve battery life (9V included). Low battery indicator. Replacement remote (VDV999-150) available (sold separately).
View Full Product DetailsThis simple, compact data cable tester for RJ11, RJ12 and RJ45 terminated voice and data cables for Miswires, Open-Faults, Short-Faults and Shield. Instant LED responses indicate cable status. The test remote stores securely in the tester body. The Auto Power-Off feature shuts the tester down automatically to save the 9V battery (included). Cable tester with single button testing of RJ11, RJ12 and RJ45 terminated voice and data cables. Tests CAT3, CAT5e and CAT6/6A cables. Fast LED responses indicate cable status (Pass, Miswire, Open-Fault, Short-Fault, and Shield). Test remote stores securely in tester body. Compact tester easily fits in your pocket. Auto Power-off feature to conserve battery life (9V included). Low battery indicator. Replacement remote (VDV999-150) available (sold separately).
View Full Product DetailsKLEIN TOOLS Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit
Zoro # G900766287 Mfr # NCVT3PKITThe NCVT3PKIT from Klein Tools includes a dual-range, non-contact voltage tester with integrated Flashlight, and an AC/DC Voltage Tester. The NCVT-3P with flashlight is a non-contact voltage tester that detects 12 to 1000V AC and 70 to 1000V AC, and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. The ET45 AC/DC Voltage Tester is designed as a simple, easy to use tester to check, verify or troubleshoot common residential electrical applications. This tester does not require batteries, and features a pocket clip for convenient carrying. Electrical test kit contains a non-contact AC voltage tester with integrated flashlight and AC/DC voltage tester. Dual range NCVT-3P with flashlight automatically detects and indicates low voltage (12-1000V) range and standard voltage (70-1000V AC). NCVT-3P provides non-contact detection of standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires. NCVT-3P is a lightweight, compact tool with pocket clip for convenient storage and quick access. Bright flashlight on the NCVT-3P illuminates work area and may be used independent of voltage detection function. NCVT-3P safety rating of CAT IV 1000V provides expanded operation and protection. The ET45 tests AC voltages from 24V to 240V AC at four useful levels and DC voltages from 32V to 330V at four levels. Built-in test lead holder on back of ET45 tester holds the leads in one of two positions: one so that they are spaced correctly to test tamper-resistant US-style outlets and the other for convenient storage of the test leads. ET45 has a safety rating of CATIII 350V, Class 2, Double insulation. Batteries not required for the ET45; tester is powered by the applied voltage.
View Full Product DetailsThe NCVT3PKIT from Klein Tools includes a dual-range, non-contact voltage tester with integrated Flashlight, and an AC/DC Voltage Tester. The NCVT-3P with flashlight is a non-contact voltage tester that detects 12 to 1000V AC and 70 to 1000V AC, and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. The ET45 AC/DC Voltage Tester is designed as a simple, easy to use tester to check, verify or troubleshoot common residential electrical applications. This tester does not require batteries, and features a pocket clip for convenient carrying. Electrical test kit contains a non-contact AC voltage tester with integrated flashlight and AC/DC voltage tester. Dual range NCVT-3P with flashlight automatically detects and indicates low voltage (12-1000V) range and standard voltage (70-1000V AC). NCVT-3P provides non-contact detection of standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires. NCVT-3P is a lightweight, compact tool with pocket clip for convenient storage and quick access. Bright flashlight on the NCVT-3P illuminates work area and may be used independent of voltage detection function. NCVT-3P safety rating of CAT IV 1000V provides expanded operation and protection. The ET45 tests AC voltages from 24V to 240V AC at four useful levels and DC voltages from 32V to 330V at four levels. Built-in test lead holder on back of ET45 tester holds the leads in one of two positions: one so that they are spaced correctly to test tamper-resistant US-style outlets and the other for convenient storage of the test leads. ET45 has a safety rating of CATIII 350V, Class 2, Double insulation. Batteries not required for the ET45; tester is powered by the applied voltage.
View Full Product DetailsExplore more
- sperry instruments clamp on power meters
- united laboratory dishes
- wheaton pipettes & pipettors
- wheaton laboratory storage & transfer
- durac hydrometers
- lab safety supply stir bars & retrievers
- milwaukee test leads & probes
- greenlee instrument combination kit
- flir test instrument carrying cases
- reed instruments phasing & motor rotation meters
- oakton pocket thermometers
- reed instruments thickness gauges