Balston Filter
If you need a balston filter we have them at everyday low prices.
Shop Balston Filter results
(Showing 1 - 15)
Relevance
Mfr # 070-063-BX
Key Features:
- Filter Rating - Air Treatment: 0.01 micron
- Max. Pressure: 100 psi
- Filter Media: Borosilicate Glass Microfiber
Mfr # ECD05
Key Features:
- ISO Class: 1, 2, 4
- CFM: 0.6
- Dew Point (Deg. F): -7
Mfr # ECD10
Key Features:
- ISO Class: 1, 2, 4
- CFM: 1.25
- Dew Point (Deg. F): -7
Mfr # 4ZK76
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 4ZL49
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # F35231-410
Key Features:
- Housing Material: Aluminum
- Drain Port Size: Push Type
- Connection Size - Air Treatment: 3/8 in NPT
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # F35121-420
Key Features:
- Max. Flow - Air Treatment: 49 cfm
- Bowl Material - Air Treatment: Metal
- Bowl Size: 0.4 oz.
Mfr # 5W511
Key Features:
- Actual Height: 19 1/2 in
- Actual Width: 19 1/2 in
- Air Filter Capacity: Standard Capacity
Mfr # F35341-410
Key Features:
- Bowl Size: 2.4 oz.
- Connection Size - Air Treatment: 1/2 in NPT
- Overall Width: 2 7/8 in
Mfr # F14923-S
Key Features:
- Bowl Material - Air Treatment: Polycarbonate with Guard
- Filter Rating - Air Treatment: 40 micron
- Housing Material: Aluminum
Mfr # F17953-MS
Key Features:
- Overall Height: 10 7/16 in
- Bowl Material - Air Treatment: Aluminum
- Item - Air Filters: General Purpose Filter
Mfr # F35351-410
Key Features:
- Max. Pressure: 250 psi
- Bowl Material - Air Treatment: Metal with Sight Gauge
- Pipe Size: 3/4" NPT