Dust Vacuum
We make finding a dust vacuum fast and simple every time!
Shop Dust Vacuum results
(Showing 1 - 14)
Relevance
Mfr # D1603
Key Features:
- Air Flow: 130 cfm
- Amps: 10.6
- Filter Type: Standard
Mfr # 8960-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Power On-Demand Shop Vacuum
- Amps: 12
Mfr # 0880-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 45 cfm
- Filter Type: HEPA
Mfr # BJBC
Key Features:
- Item: Commode Chair
- Features: Adjustable Non-Slip Legs, Bariatric Capacity, Oversize Toilet Seat, Toilet or Bedside Function
- Seat Material: ABS
Mfr # D1606
Key Features:
- Air Flow: 131 cfm
- Amps: 10.6
- Filter Type: HEPA
Mfr # 9303511
Key Features:
- Tank Size: 2 1/2 gal
- Vacuum Hose Dia.: 1 1/4 in
- Standards: cULus
Mfr # JT896020
Key Features:
- Number of Shelves: 2
- Door Type: Self-close
- Material: 18-Gauge Steel
Mfr # D1619
Key Features:
- Standards: HEPA, TUV
- Voltage: 120v
- Application: Wet and dry cleanup, concrete grinding/drilling, drywall, renovation, janitorial and construction work
Mfr # 13514
Key Features:
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Brass
Mfr # 0970-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Average Brush Life: Not Rated
- Item: Wet/Dry Vacuum
Mfr # DWV010
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 150 cfm
- Amps: 15
Mfr # VAC090AH
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 150 cfm
- Amps: 9.5
Mfr # 13141
Key Features:
- Material: Micro-Mesh
- Filter Type: Micron Filter
- Item: Vacuum Bag
Mfr # DXV10P
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 90 cfm
- Filter Type: Disposable