Floor Scooter
We make finding a floor scooter fast and simple every time!
Shop Floor Scooter results
(Showing 1 - 15)
Relevance
Mfr # 1MZJ1
Key Features:
- Material: Frame: Steel
- Length: 15 in
- Width: 15 in
Mfr # 78033
Key Features:
- Load Capacity: 300 lb
- Material: Frame: Powder Coated
- Length: 28 in
Mfr # C-2800
Key Features:
- Load Capacity: 300 lb.
- Size: Seat:14" x 7-7.8"; Step: 14" x 9"
- Number of Wheels: 5
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # HRAS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # 1MZH7
Key Features:
- Load Capacity: 300 lb
- Material: Frame: Tubular Steel
- Includes: Tray For Placing Small Parts
Mfr # HRAS3NM
Key Features:
- Number of Wheels: 4
- Frame Material: Steel
- Caster Type: Swivel
Mfr # C-2036D
Key Features:
- Load Capacity: 300 lb.
- Material: Frame: Steel; Vinyl
- Type: Z-Creeper
Mfr # MTL2UPNM
Key Features:
- Load Capacity: 660 lb
- Length: 44 in
- Includes: (6) Caster
Mfr # 8507
Key Features:
- Material: Frame: Powder Coated; Cover: Vinyl
- Color: Etched and Black Painted
- Length: 14.3"
Mfr # DXSTAH025
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Height: 23 1/2 in
- Caster Type: 360-Degree Swiveling
Mfr # HRASRED
Key Features:
- Features: Adjustable Height Shop Seat
- Height: 17 in to 22 in
- Frame Material: Steel
Mfr # HRS&HRAS WHEEL
Key Features:
- Item: Creeper Caster Replacement Wheel
- Caster Size: 3 in
- Number of Casters: 4
Mfr # HRS3NM
Key Features:
- Features: No-Matic Casters
- Caster Type: Swivel
- Height: 17 in