Holder Needle
We make finding a holder needle fast and simple every time!
Shop Holder Needle results
(Showing 1 - 14)
Relevance
Mfr # 8940159861
Key Features:
- Item: Needle Holder
- Fits Brand: CHICAGO PNEUMATIC
- For Use With Mfr. Model Number: CP7120
Mfr # TTR4410203G
Key Features:
- Item: Needle Holder
- Fits Brand: Speedaire
- For Use With Mfr. Model Number: 3AAH8
Mfr # 1NNF7
Key Features:
- Tank Size: 20 gal.
- Voltage: 240VAC
- Max. Pressure: 135 psi
Mfr # 4ZK76
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 52YM09
Key Features:
- Tank Size: 15 gal.
- Voltage: 120/240VAC
- Max. Pressure: 135 psi
Mfr # AG2-SH13-30GE
Key Features:
- Item - Air Compressor: Stationary Air Compressor, Generator
- Engine HP - Air Compressor: 13.0 hp
- Rated Watts - Air Compressor, Generator: 2300/3500
Mfr # 13X524
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # 4ZK90
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 40 micron
Mfr # 13X528
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Mfr # 5YCP6
Key Features:
- Item: Air Cylinder
- Cylinder Action: Double Acting
- Bore Dia.: 3 in
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # 3CRH4
Key Features:
- Item: Rivet Tool
- Item - Air Riveters: Air Riveter
- Blind Rivet Dia.: 3/32 in, 1/8 in, 5/32 in, 3/16 in
Mfr # 5YAP1
Key Features:
- Item: Tool Balancer
- For Tool Weighing: 1.00 to 2.00 lb
- Cable Length: 5 ft
Mfr # 53DN44
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/4 in