Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Drill Bit Set

Customer insights summarized by AI

Top reasons why customers love these products

Over 140 reviews
Rated 4.1 stars out of 5
(4.1)
100% would recommend

Exceptional Durability and Longevity

Professionals consistently report that these drill bits offer superior longevity and resistance to wear, maintaining their cutting performance through extensive use in demanding materials.

Rapid and Clean Cutting Performance

Users highlight the bits' ability to cut quickly and smoothly through various materials, producing clean holes without burrs or wandering.

Broad Material Versatility

The drill bits are praised for their effectiveness across a wide range of materials, including various metals, wood, concrete, and PVC, adapting to diverse project requirements.

Excellent Value and Organization

Customers value the combination of high quality, fair pricing, and effective storage solutions provided by these drill bit sets, ensuring bits are organized and easily accessible.

FAQs summarized by AI

Metric Drill Bit Set FAQs

View product list

Reviews indicate excellent performance for drilling through a wide range of metals. For instance, 10 reviews specifically mention effective cutting through materials like thin gauge steel, heavy I-beams, channel, truck chassis, stainless steel, and galvanized sheet metal. One review notes the cobalt coating assists in drilling 1/2" and thicker mild steel, while another states the bits "rip through whatever steel you can put them against without dulling or slowing down."

Yes, 13 reviews emphasize the exceptional durability and longevity of these drill bits. Users report that the bits are "longest lasting" they've ever used, show "no signs of breaking" even after extensive use, and "last a long time" without dulling. While one review cautions that impact action can reduce lifespan for any step bit, 3 reviews confirm successful use with both regular drills and impact drivers, with bits not getting hot and performing perfectly.

Yes, 5 reviews specifically commend the product's storage capabilities. Users appreciate the "storage container" that keeps bits "nicely organized and easy to find," with one professional calling the "case/holder" a "life saver on tool control." Another mentioned a "drill index" as a "Go to."

Professionals report excellent cutting speed and hole quality. 10 reviews describe the bits as "fast" and cutting "like butter," producing "clean" holes with "no wandering" and "without a burr." The bits are noted to "cut fast" and create "smooth and round" holes, significantly improving efficiency.