Piusi Pump
We have the piusi pump you need to get the job done right.
Shop Piusi Pump results
(Showing 1 - 15)
Relevance
Mfr # F00332A3A
Key Features:
- Suction Tube Length: 48 in
- Action Type: Rotary
- For Media Type: Antifreeze, DEF, Windshield Washer Fluid
Mfr # F00395000
Key Features:
- Voltage: 120V AC
- Housing Material: Aluminum
- GPM: 37 gpm
Mfr # F0020310H
Key Features:
- Voltage: 120VAC
- Application: Agriculture; Automotive; Fleet; Industrial; Off-Road
- HP: 43/64
Mfr # FRHP32V
Key Features:
- Action Type: Piston
- Suction Tube Length: 19-3/4 in to 35-1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Brake Fluid, DEF, Ethylene Glycol, Fertilizers, Glycerin, Motor Oil, Windshield Washer Fluid
Mfr # DEFTP120MN
Key Features:
- For Use With: DEF 275 / 330 GAL IBC TOTE
- Housing Material: Die-Cast Aluminum
- Includes: 4 ft Suction, Discharge Hose, Polyethylene Nozzle
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # DEFDP120
Key Features:
- For Use With: DEF 55 GAL DRUM
- Housing Material: HDPE
- Includes: Discharge Hose, Drum Adapter, Polyethylene Nozzle
Mfr # F00201A2J
Key Features:
- Voltage: 120VAC
- Application: Agriculture; Fleet; Industrial; Off-Road
- HP: 43/64
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # F00201A5J
Key Features:
- Voltage: 120VAC
- HP: 43/64
- Housing Material: Cast iron
Mfr # F00101A0H
Key Features:
- Voltage: 120VAC
- Application: Agriculture; Fleet; Industrial; Off-Road
- HP: 370W
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # FR1614
Key Features:
- Voltage: 12V DC
- HP: 1/5
- Housing Material: Cast Iron
Mfr # P-490
Key Features:
- Suction Tube Length: 36 in
- Action Type: Lever
- For Media Type: Ammonia, Ethylene Glycol, Glycerin, Sodium Bicarbonate