Poly Science
If you need a poly science we have them at everyday low prices.
Shop Poly Science results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Benchtop Chiller, LM Centrifugal Pump
- Temp. Range (C): -10 Degrees to 30 Degrees
- Voltage: 120
Key Features:
- Item: Tube Rack
- Height: 4 1/2 in
- Width: 3 in
Key Features:
- Item: Antifreeze
- Package Quantity: 1
Key Features:
- Item: Water Bath
- Overall Height: 14 in
- Chamber Width: 17 in
Key Features:
- Size: 5 gal
- Application: Freeze Point Suppressant
- Temp. Range: Up to 250 Degrees F
Key Features:
- Item: Water Bath
- Volume: 10L
- Temp. Range (C): Ambient 5 Degrees to 100 Degrees
Key Features:
- Item: Ethylene Glycol
- CAS Number: 107-21-1
- Chemical Container Type: Bottle
Key Features:
- Item: Water Bath
- Temp. Range (C): 5 Degrees Above Ambient Degrees to 80 Degrees
- Temp. Accuracy: +/-0.1 Degrees C
Key Features:
- Item: Water Bath
- Overall Height: 10.5 in
- Overall Depth: 10.5 in
Key Features:
- Item: Ethylene Glycol
- Chemical Container Material: Metal
- Molecular Weight: 62.07
Key Features:
- Item: Ethylene Glycol
- Chemical Container Material: Clear Glass
- Chemical Container Type: Bottle
Key Features:
- Item: Water Bath,Stainless Steel
- Package Quantity: 1
Key Features:
- Size: 5 gal
- Application: Freeze Protection
- Temp. Range: -76 Degrees to 360 Degrees F
Key Features:
- Size: 55 gal
- Application: Freeze Point Suppressant
- Temp. Range: Up to 250 Degrees F
Key Features:
- Item: Water Bath
- Temp. Accuracy: +/-0.1 Degrees C
- Temp. Range (C): 5 Degrees Above Ambient Degrees to 80 Degrees