Roper Pump
If you need a roper pump we have them at everyday low prices.
Shop Roper Pump results
(Showing 1 - 15)
Relevance
Mfr # 41TK27
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Mfr # 250092
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Pressure: 3045
- Ports (Inlet): 1 in Tube
Mfr # 26004-RZG
Key Features:
- Displacement (Cu. In./Rev.): 0.66
- GPM @ 3600 RPM and 1000 PSI: 8.9
- Max. Continuous PSI: 3,000
Mfr # 4KHP9
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 3/8 in
- Shaft Dia.: 0.5 in
Mfr # 6DHH9
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/3 hp
Mfr # 1002498
Key Features:
- Displacement (Cu. In./Rev.): 0.129
- GPM @ 1800 RPM and 1000 PSI: 0.8
- GPM @ 3600 RPM and 1000 PSI: 1.6
Mfr # 41TK25
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/3 hp
Mfr # 1002499
Key Features:
- Displacement (Cu. In./Rev.): 0.194
- GPM @ 1800 RPM and 1000 PSI: 1.2
- GPM @ 3600 RPM and 1000 PSI: 2.5
Mfr # CB2A-F7SFA
Key Features:
- Promotion Restriction: Not eligible for promotion
- Displacement (Cu. In./Rev.): 0.48
- GPM @ 1800 RPM and 1000 PSI: 2.49
Mfr # 4KHK6
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Mfr # 4KHH4
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Mfr # 4KHK4
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Mfr # 41TK12
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Close Coupled
- HP: 1 1/2 hp
Mfr # 4KHN8
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 1/2 in
- Shaft Dia.: 0.625 in
Mfr # 1800290
Key Features:
- Displacement (Cu. In./Rev.): 0.67
- GPM @ 1800 RPM and 1000 PSI: 4.9
- GPM @ 3600 RPM and 1000 PSI: 9.8