Tefc
We have the tefc you need to get the job done right.
Featured Product
DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame
Zoro # G3485447 Mfr # 1K067BGGeneral Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 18.9/10.3-9.4, 56H Frame, Hz 60, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed
View Full Product DetailsGeneral Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 18.9/10.3-9.4, 56H Frame, Hz 60, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed
View Full Product DetailsShop Tefc
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 HP, Nameplate RPM 1, 745, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.6/7.5-6.8, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
View Full Product DetailsGeneral Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 HP, Nameplate RPM 1, 745, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.6/7.5-6.8, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
View Full Product DetailsDAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame
Zoro # G0320918 Mfr # 4K090High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 20.0/10.0, 56HZ Frame, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
View Full Product DetailsHigh Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 20.0/10.0, 56HZ Frame, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
View Full Product DetailsDAYTON High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame
Zoro # G0453699 Mfr # 6K727High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.0/7.0, 56H Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
View Full Product DetailsHigh Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.0/7.0, 56H Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
View Full Product DetailsDAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM
Zoro # G0320525 Mfr # 6K740High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 16.2/8.1, 56H Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
View Full Product DetailsHigh Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 16.2/8.1, 56H Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
View Full Product DetailsDAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM
Zoro # G3354863 Mfr # 6K778The Dayton 6K778 Split-Phase Belt Drive Motor is the perfect solution for belt drive fans and blowers. This split-phase motor has a 1/2 in. shaft diameter, which makes it compatible with most fan/blower applications. The open dripproof motor enclosure design protects against water, oil, dirt and other contaminants. With a 115V AC voltage, this belt drive motor is ideal for use in factories or warehouses where heavy duty equipment is used. It features one speed with a 1, 701 to 1, 800 RPM range. If you are looking for an efficient belt drive fan or blower motor that will not let you down during your next project, then look no further than the Dayton 6K778 Split Phase Belt Drive Motor.
View Full Product DetailsThe Dayton 6K778 Split-Phase Belt Drive Motor is the perfect solution for belt drive fans and blowers. This split-phase motor has a 1/2 in. shaft diameter, which makes it compatible with most fan/blower applications. The open dripproof motor enclosure design protects against water, oil, dirt and other contaminants. With a 115V AC voltage, this belt drive motor is ideal for use in factories or warehouses where heavy duty equipment is used. It features one speed with a 1, 701 to 1, 800 RPM range. If you are looking for an efficient belt drive fan or blower motor that will not let you down during your next project, then look no further than the Dayton 6K778 Split Phase Belt Drive Motor.
View Full Product DetailsDAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame
Zoro # G0570787 Mfr # 5JKX2Agricultural Fan Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 HP, Nameplate RPM 1, 725, Voltage 115/208-230V AC, Full Load Amps 9.8/5.2-4.9, 56H Frame, 60 Hz, Motor Service Factor 1.4, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Green
View Full Product DetailsAgricultural Fan Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 HP, Nameplate RPM 1, 725, Voltage 115/208-230V AC, Full Load Amps 9.8/5.2-4.9, 56H Frame, 60 Hz, Motor Service Factor 1.4, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Green
View Full Product DetailsDAYTON High Torque Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame
Zoro # G0453708 Mfr # 6K719High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.4/5.7, 56 Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
View Full Product DetailsHigh Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.4/5.7, 56 Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
View Full Product DetailsPressure Transmitter, Range Values - Transmitter 0 to 15, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.75 Percent Full Scale, Electrical Connections - Transmitter 4 Pin M12 Connector, Power Required - Transmitters 9.6 to 32V DC, Process Connection Size - Transmitter 1/4 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter -25 Degrees to 90 Degrees C
View Full Product DetailsPressure Transmitter, Range Values - Transmitter 0 to 15, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.75 Percent Full Scale, Electrical Connections - Transmitter 4 Pin M12 Connector, Power Required - Transmitters 9.6 to 32V DC, Process Connection Size - Transmitter 1/4 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter -25 Degrees to 90 Degrees C
View Full Product DetailsAir Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 6 3/8 HP, Nameplate RPM 3, 450, No. of Speeds 1, Voltage 230V AC, Full Load Amps 23.0, 182/4 Frame, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in
View Full Product DetailsAir Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 6 3/8 HP, Nameplate RPM 3, 450, No. of Speeds 1, Voltage 230V AC, Full Load Amps 23.0, 182/4 Frame, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in
View Full Product DetailsBelt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.3 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in
View Full Product DetailsBelt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.3 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in
View Full Product DetailsDAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM
Zoro # G0694620 Mfr # 6K994Extra High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15.0/7.5, 143/5T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
View Full Product DetailsExtra High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15.0/7.5, 143/5T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
View Full Product Details