Vdv Ii Pro
Our endless aisle includes a vdv ii pro and so much more!
Shop Vdv Ii Pro results
(Showing 1 - 15)
Relevance
Mfr # R158003
Key Features:
- Item: Cable Tester Kit
- For Use With: Coax, Twisted Pair
- Primary Function: Copper Cable Wire Mapping
Mfr # 30-902
Key Features:
- Color: Blue
- Sub-Category: Installation Accessories
- Material: Steel
Mfr # 31-544
Key Features:
- Length: 120 ft
- Tape Material: Fiberglass
- Size: 3/16"W x 0.94"H
Mfr # 74-046
Key Features:
- Item: Conduit Bender
- EMT Size: 1/2 in
- Centerline Bend Radius: 4 11/32 in
Mfr # 74-047
Key Features:
- Item: Conduit Bender
- EMT Size: 3/4 in
- Rigid/IMC Size: 1/2 in
Mfr # 30-073
Key Features:
- Color: Orange
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 14 AWG
Mfr # 30-072
Key Features:
- Color: Blue
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 14 AWG
Mfr # 30-1034
Key Features:
- Color: Yellow
- Max. Voltage: 600
- Height: 0.38 in
Mfr # 36-311
Key Features:
- Application: Sheet Metal and Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 35-908
Key Features:
- Drive Size: 1/4 in, 5/16 in
- Overall Length: 8-1/2 in
- Bit Style: Phillips, Slotted
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # 30-073J
Key Features:
- Color: Orange
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 14 AWG
Mfr # 30-1033
Key Features:
- Color: Orange
- Max. Voltage: 600
- Height: 0.38 in
Mfr # 30-352J
Key Features:
- Item: Ballast Disconnect
- Wire Size: 18 to 12 AWG
- Color: Orange
Mfr # 30-076
Key Features:
- Color: Red
- Min. Single Wire Size: 18 AWG
- Max. Single Wire Size: 10 AWG