Water Proof Pipe Insulation
Count on great prices, fast shipping and friendly service every time you order a water proof pipe insulation from Zoro.
Shop Water Proof Pipe Insulation results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Pipe Fitting Insulation
- For Fitting Shape: 90 Degrees Elbow
- Material: NBR/PVC Based Elastomeric
Key Features:
- Item: Insulated Fitting Cover
- Fitting Type: 90 Degrees Elbow
- Approx. R Value: 3.5
Key Features:
- For Fitting Shape: 90 Degrees Elbow
- Item: Pipe Fitting Insulation
- Material: Fiberglass
Key Features:
- For Fitting Shape: 90 Degrees Elbow
- Item: Pipe Fitting Insulation
- Material: Fiberglass
Key Features:
- Length: 9-1/2"
- Width: 7-1/2"
- Material: Foam
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 140 to 180
- Type: Limit, Automatic Reset
Key Features:
- Item: Terminal Strip
- Amps: 20 A
- Max. Wire Size: 12 AWG
Key Features:
- Item: Wrist Support
- Ergonomic Support Size: L
- Color: Black
Key Features:
- Control Volts: 24 V
- Width (In.): 3 1/4 in
- Full Load Amps @ 240VAC: 7 A
Key Features:
- Item: Pencil Sharpener
- Power Source: (4) AA Batteries (Sold Separately)
- Number of Holes: 1
Key Features:
- Dial Range: 2 to 6
- Type: Infinite
- Voltage: 120V AC
Key Features:
- Item: Pipe Insulation Tape
- Length: 150 ft
- Width: 3 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- Wall Thickness: 1/2 in
- Length: 6 ft.
Key Features:
- Color: Clear/White
- Load Capacity: 16 qt
- Material: Polypropylene
Key Features:
- Item: Ghost Chair
- Seat Color: Transparent Crystal
- Seat Material: Plastic, Polycarbonate