Input Line Reactor, 5.75 in H, 7 in W

  • Mfr # KDRC43L
  • Zoro # G6969462
product price: 
$
319.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
575/600V AC
Max. HP
40 hp
Max. Output Amps
41 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KDRC43L
Zoro #
G6969462
UPC #
-
Country of Origin
United States

Dimensions

Height
5.75
Width
7.2
Depth
5.0
Overall Width
7.2 in
Overall Height
5.75 in
Overall Depth
5 in
Fits Chest Size
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
40 hp
Max. Output Amps
41 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
109 W
Impedance
3 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
UL Listed
Frequency
50/60 Hz
Enclosure Type
Open
Maximum Output Current
41 A
For Use With
Variable Frequency Drive
Maximum Output Power
40 hp

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 40 hp, 575/600V AC, Maximum Output Current 41 A, Watts Loss 109 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 5 in

Ratings & reviews