Men's 6-Inch Work Boot, 10 EE, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569889


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017828
Zoro #
G2569889
UPC #
887194989355
Country of Origin
Multiple

Dimensions

Size
10
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Max. Heat Rating
350 Degrees F
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Insulated
No
Insulation Type
None
CSA Footwear Standard
Not Specified
Toe Shape
Round
Insole System
Removable Dual Density
Footwear Shank Type
Non-Metallic
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Polyurethane/Mesh
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Completely Non Metallic
No
Metatarsal Guard
No
Wide Toe Cap
Yes
Footwear Construction Type
Direct Attached
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Waterproof Type
Waterproof Liner
Chain Saw Cut Resistant
No
Shank Material
Composite
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.91
Liner Material
Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Upper Boot Material
Man Made
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Style
6 in Work Boot
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
No
Heel Style
Defined Heel
Series
Men's Logandale Waterproof Boot
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.75
Liner Technology
Cleansport NXT(TM)
Construction
Direct Attached
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Oily
0.54
Midsole Technology
Dual Density
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Cleansport NXT(TM)
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
350 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Synthetic Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.