Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569828


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017828
Zoro #
G2569828
UPC #
887194989294
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Composite
Insulation Type
None
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Metatarsal System
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Max. Heat Rating
350 Degrees F
Footwear Shank Type
Non-Metallic
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Footwear Style
6 in Work Boot
For Outdoor Traction
Yes
CSA Footwear Standard
Not Specified
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Black
Waterproof Type
Waterproof Liner
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.91
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Insole System
Removable Dual Density
Liner Material
Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Conductive
No
Upper Boot Material
Man Made
Non Metallic Upper
No
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Polyurethane/Mesh
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Upper Color
Black
Series
Men's Logandale Waterproof Boot
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Insole Technology
Dual Density, Removable
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.54
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
350 Degrees F
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Cleansport NXT(TM)
Midsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Synthetic Leather
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.