Men's 6-Inch Work Boot, 8 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569870


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017828
Zoro #
G2569870
UPC #
887194989270
Country of Origin
Multiple

Dimensions

Size
8
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Non-Marking Sole
Yes
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Insole System
Removable Dual Density
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Footwear Construction Type
Direct Attached
Conductive
No
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Waterproof Liner
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Polyurethane/Mesh
Liner Material
Fabric
Max. Heat Rating
350 Degrees F
Insulated
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Non-Metallic
Metatarsal Guard
No
Upper Boot Material
Man Made
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.91
Mark II Slip Test Results- Dairy Tile Dry
0.80
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Color
Black
Heel Style
Defined Heel
Series
Men's Logandale Waterproof Boot
Non-Marking Upper
No
Metatarsal Guard Style
None
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.54
Insole Technology
Dual Density, Removable
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Midsole Technology
Dual Density
Liner Technology
Cleansport NXT(TM)
Construction
Direct Attached
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.75
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Liner Material (PRINT)
Cleansport NXT(TM)
Upper Material (PRINT)
Synthetic Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Composite
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.