Men's Hiker Boot, 8 1/2 D, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G2041048


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018079
Zoro #
G2041048
UPC #
191190005811
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
D
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Overall Height
5 in
Size (PRINT)
8 1/2

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.53
Footwear Style
Hiker Boot
Non Metallic Upper
No
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Metatarsal Guard
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.67
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Insole System
Removable Dual Density
Upper Boot Material
Man Made
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
350 Degrees F
Footwear Sole Pattern
Lug
Upper Material Description
Polyurethane/Mesh
Waterproof Type
Waterproof Liner
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Liner Material
Fabric
Insulation Type
None
Toe Shape
Round
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black, Olive
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Heel Style
Flat Heel
Non-Marking Upper
No
Series
Men's Lansing Mid
Heat Resistant
No
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Steel
Liner Technology
Cleansport NXT(TM)
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.55
Insole Technology
Dual Density, Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.77
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Cleansport NXT(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.