21U V-Line Wall Mount Rack - 18in Depth
- Mfr # 1915-3-301-21
- Zoro # G408803477
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Width
21.5 in
Depth
18 in
Height
39.9 in
Application
A/V Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1915-3-301-21
- Zoro #
- G408803477
- UPC #
- 879447005486
- Country of Origin
- United States
Dimensions
- Width
- 21.5 in
- Depth
- 18 in
- Height
- 39.9 in
- Rack Depth
- 18 in
- Rack Height
- 21U
- Rack Width
- 19 in
Details
- Item
- Rack Frame
- Material
- Cold-rolled Steel (CRS)
- Application
- A/V Equipment
- Color
- Black Powder Coat
- Includes
- (2) V-Line Wall Rack H-Brace, (4) V-Line Wall Rack Brackets, (2) V-Line 21U Rack Rails, (1) Assembly Parts Pack, (24) 10-32 Rack Screws, (24) 10-32 Cage Nuts
- Finish
- Powder Coated
- Assembly
- Required
- Mounting
- Wall
- Assembly Required
- Yes
- Form Factor
- Wall Mountable
- Package Contents
- 2 x V-Line Wall Rack H-Brace, 4 x V-Line Wall Rack Brackets, 2 x V-Line 21U Rack Rails, 1 x Assembly Parts Pack, 24 x 10-32 Rack Screws, 24 x 10-32 Cage Nuts
- Product Line
- V-LINE
Description
the kendall howard 21u 18in deep v-line wall mount rack is the perfect low cost solution for it installers and a/v technicians to use on a daily basis. Its open frame design makes the rack easy to assemble and install, while its durability makes this rack reliable for years to come. For a simple and dependable open frame solution, check out the 21u 18in deep v-line wall mount rack. features 18in usable depth cage nut or 10-32 tapped rails 19in eia 310-d compliant limited lifetime warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.