Shop PERFORMANCE TOOL
See all product information
Create Account
Variable Speed Blower, 300 CFM, 2 Outlets, ABS Construction
- Mfr # W50061
- Zoro # G123310175
product price:Â
$
99.99
/ea
Key Features
Voltage
120V
Blade Material
ABS
Fan Power Source
Corded Electric
Hz
60 Hz
Watts
190 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50061
- Zoro #
- G123310175
- UPC #
- 39564500619
- Country of Origin
- China
Details
- Voltage
- 120V
- Blade Material
- ABS
- Fan Power Source
- Corded Electric
- Item
- Electric Blower
- Hz
- 60 Hz
- Watts
- 190 W
- Color
- Black, Red
Description
The Performance Tool W50061 variable speed electric blower is designed for use in home and shop applications. With it's variable speed and 300 cubic feet per minute air flow the W50061 can quickly dry floors, carpets and paint. it has a built in carry handle to make it easy to move from job to job. There are two built-in 15 amp grounded outlets for auxiliary power and an overload safety switch for safety. you can get the W50060 heater element as an accessory to allow for blowing heated air. Built of durable ABS for long life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.